Shop All Clamping Kits
Te-Co
Plain Clamp, 1-1/4 In, 2-1/2 In, 5/8 In
Mfr # 30407
Zoro # G0914401
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 5/8 in
- Overall Width 1-1/4 in
- Material - Machining Steel
- Slot Size 9/16 in
- Finish - Machining Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 30407
- Zoro # G0914401
- Country of Origin United States
- Category Clamping Kits
Dimensions
Overall Width | 1-1/4 in |
Slot Size | 9/16 in |
Overall Length | 2.7000 in |
Details
Item | Fixture Clamp |
Thickness | 5/8 in |
Material - Machining | Steel |
Finish - Machining | Black Oxide |
Features | Case Hardened |
Clamp Type | Plain Clamp |
Description
Fixture Clamp, Plain Clamp, Overall Length 2.7000 in, Thickness 5/8 in, Slot Size 9/16 in, Steel, Features Case Hardened
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L637)
- BOSCH Jigsaw Blade, T-Shank, 4 In. L, PK5 (T101BR)
- MALCO 3/16 inch Replacement Punch and Die Kit for HP18KR (HPD316)
- CHANNELLOCK PLIER LONG NOSE 8" HI LEV (CLE318)
- TE-CO Promo Clamp Kit, 5/8, 1/2-13 Stud, 52 Pcs (20402PL)
- TE-CO Edge Clamp, Low, 1-1/2, 5-5/16, 7/8, 1/2 (33825)
- TE-CO Plain Clamp, 1 In, 2-1/2 In, 1/2 In (30401)
- TE-CO Plain Clamp, 1-3/4 In, 8 In, 1-1/8 In (30412)
- TE-CO Plain Clamp, 1-1/2 In, 4 In, 3/4 In (30408)
- TE-CO Clamping Kit, 1/2, 3/8-16 Stud, 52 Pcs (20413)
- HHIP Push & Pull Clamp With 90 Degree Handle & 800 lbs Holding Capacity (3900-0391)
- Te-Co Machining Clamps & Accessories