Shop All Single Ended Countersinks and Reamers
Te-Co
Plain Clamp, 1-1/2 In, 6 In, 7/8 In
Mfr # TEC-30409
Zoro # G6672123
Sold in multiples of 2 for $30.50
$30.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # TEC-30409
- Zoro # G6672123
- Country of Origin United States
- Category Single Ended Countersinks and Reamers
Details
Item | Plain Clamp |
Description
Plain Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Depth Slotting Cutter Set, 9/16 (63-106)
- ONSRUD Routing End Mill, Upcut, 3/8, 1 1/4, 3 (52-325)
- WESTWARD Straight Flute Hand Tap Taper, 4 Flutes (2LXE2)
- CLE-LINE Spiral Point Tap, Plug, 2 (C00788)
- TE-CO Wide Forged Clamp, 12" x 2-1/8" (TEC-33924)
- HARVEY TOOL Miniature Reamer, 0.0170", Shank Dia.: 1/8" (RSB0170)
- HARVEY TOOL Miniature Reamer, 0.0370", Neck Dia.: 0.0360" (RSB0370)
- DRILLCO 15/16, 1/2 SHNK CNSTR REAMER -4275 (427E160)
- HARVEY TOOL Miniature Reamer, 0.0380", Shank Dia.: 1/8" (RSB0380-C3)
- HARVEY TOOL Miniature Reamer, 0.0195", Number of Flutes: 4 (RSB0195-C3)
- DRILLCO 1/2, 1/2 SHNK CNSTR REAMER -4275E (427E132)
- Te-Co Single Ended Countersinks and Reamers