Shop All Clamping Kits
Te-Co
Plain Clamp, 1-1/2 In, 4 In, 3/4 In
Mfr # 30408
Zoro # G1427291
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 3/4 in
- Overall Width 1-1/4 in
- Material - Machining Steel
- Features Case Hardened
- Clamp Type Plain Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 30408
- Zoro # G1427291
- Country of Origin United States
- Category Clamping Kits
Dimensions
Overall Width | 1-1/4 in |
Overall Length | 4 in |
Slot Size | 1-7/8 in |
Details
Item | Fixture Clamp |
Thickness | 3/4 in |
Material - Machining | Steel |
Features | Case Hardened |
Clamp Type | Plain Clamp |
Finish - Machining | Black Oxide |
Description
Fixture Clamp, Plain Clamp, Overall Length 4 in, Thickness 3/4 in, Slot Size 1-7/8 in, Steel, Features Case Hardened
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Surform® Plane – Fine Cut Blade (21-296)
- CRAFTSMAN Long Nose Pliers, 8 (CMHT81645)
- EUROBOOR Drill chuck 13 mm 1/2" x 20 UNF (IBK.13)
- DEWALT FLEXVOLT(R) 60V MAX* Table Saw (Tool Only) (DCS7485B)
- TE-CO Serrated End Clamp, 1-1/4 In, 6 In, 7/8 In (30506)
- TE-CO Edge Clamp, Low, 1-1/2, 3-7/8, 7/8, 1/2 (33823)
- TE-CO Edge Clamp, Std Grip, 1-1/2, 5-5/16, 7/8, 1/2 (33826)
- TE-CO Clamping Kit, 5/8, 1/2-13 Stud, 52 Pcs (20402)
- TE-CO Tapped End Clamp, 1, 3-1/4, 1/2 (30906)
- TE-CO Clamping Kit, 11/16, 5/8-11 Stud, 52 Pcs (20415)
- HHIP 3/8-16 X 3 Adjustable Clamping Assembly (3900-0301)
- Te-Co Clamping Kits