Shop All Machining Vises
Te-Co
Parallel Set, 6 in., 10 Pieces
Mfr # QPS6000
Zoro # G8518325
product price: $509.99
/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 10
- Type Set
- For Use With Quickchange Master Jaws
- Features Parallel Sets with Following Heights 0.750 in, 1.000 in, 1.250 in, 1.500 in, 1.625 in
- Size 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # QPS6000
- Zoro # G8518325
- Country of Origin United States
- Category Machining Vises
Dimensions
Size | 6 in |
Details
Number of Pieces | 10 |
Type | Set |
For Use With | Quickchange Master Jaws |
Item | Vise Parallel Set |
Features | Parallel Sets with Following Heights 0.750 in, 1.000 in, 1.250 in, 1.500 in, 1.625 in |
Includes | Parallel Sets with Following Heights: 3/4 in, 1 in, 1-1/4 in, 1-1/2 in, 15/8 in |
Description
Vise Parallel Set, Set, 6 in, For Use With Quickchange Master Jaws, Features Parallel Sets with Following Heights 0.750 in, 1.000 in, 1.250 in, 1.500 in, 1.625 in, Number of Pieces 10, Includes Parallel Sets with Following Heights: 3/4 in, 1 in, 1-1/4 in, 1-1/2 in, 15/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2-13 X 4" Adjustable Clamping Assembly (3900-0302)
- TEKTON 3/8 Inch Drive Deep 12-Point Impact Socket Set, 19-Piece (6 - 24 mm) (SID91307)
- CRAFTSMAN Torque, 3/8" Drive Micrometer Torque Wre (CMMT99433)
- HYDE Taping Knife, Flexible, 12", SS (09373)
- TE-CO Hard Jaw Set, 6 in., 2 Pieces (SHJ6000)
- HHIP Spare Jaws For 3" #3900-2104 Milling Vise (3900-2133)
- MAKITA Vertical Vise (122571-8)
- SUBURBAN Precision Vises, Precision, 7-1/2 in. L (V-237)
- GS TOOLING 2 5 x 6 Plain Base Modular Vise (382010)
- WILTON Machine Vise, 2-1/2 Deep, 7-1/2 in Open (12375)
- HHIP 5" Ultra Series Angle Tight Positive Lock Mill Vise On Swivel Base (3900-2205)
- Te-Co Machining Vises