Shop All Structural Bolts
Te-Co
Not Graded, Structural Bolt, Black Oxide Carbon Steel, 6 in L
Mfr # 43012
Zoro # G1710252
Sold in multiples of 2 for $50.30
$50.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
Not Graded Material Grade/Class
- System of Measurement Inch
- Fastener Length 6 in
- Head Width 1 1/2 in
- Material Carbon Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 43012
- Zoro # G1710252
- Country of Origin United States
- Category Structural Bolts
Dimensions
Fastener Length | 6 in |
Head Width | 1 1/2 in |
Thread Length | 3.000" |
Details
System of Measurement | Inch |
Drive | Slotted |
Material Grade/Class | Not Graded |
Material | Carbon Steel |
Finish | Black Oxide |
Thread Style | No Thread |
Standards | TCMAI |
Item | Structural Bolt |
Structural Bolt Type | Latch Bolt |
Description
T-Slot Bolt,Carbon Steel,3/8 In. x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Stainless Steel Plain Finish, 1 in Shaft Dia, 5 PK (TX-100SS)
- ARMOR COAT #6-32 Socket Head Cap Screw, Armor Coat Steel, 5/8 in Length, 25 PK (UST235883)
- HILLMAN Common Nail, 7/8 in L, Steel, 6 PK (122535)
- ZORO SELECT #4-40 Socket Head Cap Screw, Zinc Plated Steel, 3/16 in Length, 100 PK (U07001.011.0018)
- TE-CO Not Graded, Structural Bolt, Black Oxide Carbon Steel, 4 3/4 in L (43010)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 5 in L, 5 PK (U04006.075.0500)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 5 in L, 5 PK (U04006.100.0500)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 4 1/4 in L, 10 PK (U04210.075.0425)
- ZORO SELECT Grade A490, 1"-8 Structural Bolt, Plain Steel, 4 1/4 in L, 5 PK (U04008.100.0425)
- ALLIED TITANIUM Grade 5, M10-1.50 Structural Bolt, Titanium, 25 mm L (0004359)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 3 in L, 10 PK (U04006.062.0300)
- Te-Co Structural Bolts