Shop All Structural Bolts
Te-Co
Not Graded, Structural Bolt, Black Oxide Carbon Steel, 5 in L
Mfr # 43034
Zoro # G1715353
Sold in multiples of 2 for $34.38
$34.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
Not Graded Material Grade/Class
- System of Measurement Inch
- Fastener Length 5 in
- Head Width 5/8 in
- Material Carbon Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 43034
- Zoro # G1715353
- Country of Origin United States
- Category Structural Bolts
Dimensions
Fastener Length | 5 in |
Head Width | 5/8 in |
Thread Length | 2.813" |
Details
System of Measurement | Inch |
Drive | Slotted |
Material Grade/Class | Not Graded |
Material | Carbon Steel |
Finish | Black Oxide |
Thread Style | No Thread |
Standards | TCMAI |
Item | Structural Bolt |
Structural Bolt Type | Latch Bolt |
Description
T-Slot Bolt,Carbon Steel,1/2 In. x 5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSTAR PERFORMANCE Allstar Performance ALL18547-50 Insert Steel Threaded Nut; Pack of 50 (ALL18547-50)
- ZORO SELECT Flat Washer, Fits Bolt Size M3 , Steel Black Oxide Finish, 5 PK (Z8840)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 12 PK (932102)
- ZORO SELECT Hex Nut, 9/16"-18, Steel, Grade 5, Black Oxide, 49/64 in Ht, 10 PK (U11090.056.0001)
- TE-CO Not Graded, Structural Bolt, Black Oxide Carbon Steel, 4 3/4 in L (43010)
- NEWPORT FASTENERS Grade A490, 1"-8 Structural Bolt, Plain Stainless Steel, 3 1/2 in L, 110 PK (435752-BR-110)
- NEWPORT FASTENERS Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 1 3/4 in L, 900 PK (873102-BR-900)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 6 in L, 5 PK (U04005.100.0600)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L, 5 PK (U04211.075.0300)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Hot Dipped Galvanized Steel, 5 1/2 in L, 5 PK (U04210.087.0550)
- ZORO SELECT Class 9.8, Structural Bolt, Zinc & Yellow Plated Steel, 16 mm L, 50 PK (10097PK)
- Te-Co Structural Bolts