Shop All Structural Bolts
Te-Co
Not Graded, Structural Bolt, Black Oxide Carbon Steel, 4 3/4 in L
Mfr # 43030
Zoro # G1715478
Sold in multiples of 2 for $104.98
$104.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
Not Graded Material Grade/Class
- System of Measurement Inch
- Fastener Length 4 3/4 in
- Head Width 1 1/4 in
- Material Carbon Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 43030
- Zoro # G1715478
- Country of Origin United States
- Category Structural Bolts
Dimensions
Fastener Length | 4 3/4 in |
Head Width | 1 1/4 in |
Thread Length | 2.500" |
Details
System of Measurement | Inch |
Drive | Slotted |
Material Grade/Class | Not Graded |
Material | Carbon Steel |
Finish | Black Oxide |
Thread Style | No Thread |
Standards | TCMAI |
Item | Structural Bolt |
Structural Bolt Type | Latch Bolt |
Description
T-Slot Bolt,Carbon Steel,1/2 In. x 3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (300303)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 10 PK (U51050.050.0087)
- MIDWEST FASTENER Hex Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, 25 PK (05275)
- ZORO SELECT Hex Nut, M14-1.50, Steel, Class 10, Black Oxide, 11 mm Ht, 50 PK (M04180.140.0150)
- TE-CO Not Graded, Structural Bolt, Black Oxide Carbon Steel, 4 3/4 in L (43010)
- ALLIED TITANIUM Grade 5, 3/8"-16 Structural Bolt, Titanium, 1-1/2 in L (0045329)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 9 in L, 5 PK (1TE73)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 2 3/4 in L, 5 PK (U04006.075.0275)
- NEWPORT FASTENERS Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 3 in L, 360 PK (618600-BR-360)
- SPAX STRUCTR SCREW 1/4X2-1/2in. (45818207006343)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 3 3/4 in L, 10 PK (U04006.062.0375)
- Te-Co Structural Bolts