Shop All Structural Bolts
Te-Co
Not Graded, Structural Bolt, Black Oxide Carbon Steel, 4 3/4 in L
Mfr # 43010
Zoro # G1710261
product price: $19.79
/ea
Sold in multiples of 2 for $39.58
$39.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
Not Graded Material Grade/Class
- System of Measurement Inch
- Fastener Length 4 3/4 in
- Head Width 1 1/4 in
- Material Carbon Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 43010
- Zoro # G1710261
- Country of Origin United States
- Category Structural Bolts
Dimensions
Fastener Length | 4 3/4 in |
Head Width | 1 1/4 in |
Thread Length | 2.500" |
Details
System of Measurement | Inch |
Drive | Slotted |
Material Grade/Class | Not Graded |
Material | Carbon Steel |
Finish | Black Oxide |
Thread Style | No Thread |
Standards | TCMAI |
Item | Structural Bolt |
Structural Bolt Type | Latch Bolt |
Description
T-Slot Bolt,Carbon Steel,3/8 In.-16 x1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 50 PK (00664)
- ZORO SELECT Precision Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 5/16 in Shoulder Lg, 18-8 Stainless Steel (4743)
- ZORO SELECT M3.5-0.60 x 35 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (MSPD035350-100P1)
- MIDWEST FASTENER #10-24 x 1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 25 PK (33162)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Plain Steel, 3 1/4 in L, 5 PK (U04006.112.0325)
- SUBURBAN BOLT AND SUPPLY Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 1 1/2 in L (A0350320132G)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 2 3/4 in L, 5 PK (U04211.100.0275)
- ZORO SELECT Grade A490, 3/4"-10 Structural Bolt, Plain Steel, 2 in L, 10 PK (U04008.075.0200)
- ZORO SELECT Class 10.9, M16-2.00 Structural Bolt, Hot Dipped Galvanized Steel, 60 mm L, 50 PK (M04210.160.0060)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 4 1/2 in L, 5 PK (U04005.087.0450)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 3 1/2 in L, 25 PK (U04006.050.0350)
- Te-Co Structural Bolts