Shop All Structural Bolts
Te-Co
Not Graded, Structural Bolt, Black Oxide Carbon Steel, 4 1/8 in L
Mfr # 43028
Zoro # G1715207
Sold in multiples of 2 for $70.98
$70.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
Not Graded Material Grade/Class
- System of Measurement Inch
- Fastener Length 4 1/8 in
- Head Width 1 in
- Material Carbon Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 43028
- Zoro # G1715207
- Country of Origin United States
- Category Structural Bolts
Dimensions
Fastener Length | 4 1/8 in |
Head Width | 1 in |
Thread Length | 2.250" |
Details
System of Measurement | Inch |
Drive | Slotted |
Material Grade/Class | Not Graded |
Material | Carbon Steel |
Finish | Black Oxide |
Thread Style | No Thread |
Standards | TCMAI |
Item | Structural Bolt |
Structural Bolt Type | Latch Bolt |
Description
T-Slot Bolt,Carbon Steel,1/2 In. x 1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Bridge Cotter Pin Dbl Loop, .118"x3", Clr (BPD-0118)
- ZORO SELECT Solid Rivet, Flat Head, 0.147 in Dia., 0.2813 in L, Steel Body, 400 PK (TRSL02.5)
- STINGER Nail Cap Mtl Rs 1-1/2 In 50Lb (00127092)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 5 in, Steel, Black Oxide, 2 PK (40408)
- TE-CO Not Graded, Structural Bolt, Black Oxide Carbon Steel, 4 3/4 in L (43010)
- SUBURBAN BOLT AND SUPPLY Grade A325, 1"-8 Structural Bolt, Plain Steel, 5 1/2 in L (A0351000532TC)
- ALLIED TITANIUM Grade 5, 1/2"-20 Structural Bolt, Titanium, 2-3/4 in L (0009903)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L, 25 PK (U04210.050.0300)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Hot Dipped Galvanized Steel, 2 1/4 in L, 5 PK (U04211.087.0225)
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Hot Dipped Galvanized Steel, 4 1/2 in L, 5 PK (U04211.125.0450)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 4 1/2 in L, 5 PK (U04005.087.0450)
- Te-Co Structural Bolts