Shop All Structural Bolts
Te-Co
Not Graded, Structural Bolt, Black Oxide Carbon Steel, 4 1/2 in L
Mfr # 43031
Zoro # G1715283
Sold in multiples of 2 for $122.98
$122.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
Not Graded Material Grade/Class
- System of Measurement Inch
- Fastener Length 4 1/2 in
- Head Width 1 1/2 in
- Material Carbon Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 43031
- Zoro # G1715283
- Country of Origin United States
- Category Structural Bolts
Dimensions
Fastener Length | 4 1/2 in |
Head Width | 1 1/2 in |
Thread Length | 2.000" |
Details
System of Measurement | Inch |
Drive | Slotted |
Material Grade/Class | Not Graded |
Material | Carbon Steel |
Finish | Black Oxide |
Thread Style | No Thread |
Standards | TCMAI |
Item | Structural Bolt |
Structural Bolt Type | Latch Bolt |
Description
T-Slot Bolt,Carbon Steel,1/2 In. x 3-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Screw-Bolt+ Concrete Screw, 6" L, Steel Zinc Plated, 25 PK (PFM1411640)
- ZORO SELECT Class 10.9, M18-1.50 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 10 PK (M04171.180.0060)
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 2 in L (A0350480200TC)
- ZORO SELECT Class 8.8, M24-3.00 Hex Head Cap Screw, Zinc Plated Steel, 130 mm L, 5 PK (M01200.240.0130)
- TE-CO Not Graded, Structural Bolt, Black Oxide Carbon Steel, 4 3/4 in L (43010)
- ZORO SELECT Grade A490, 5/8"-11 Structural Bolt, Plain Steel, 2 in L, 10 PK (U04008.062.0200)
- ZORO SELECT Class 10.9, M24-3.00 Structural Bolt, Hot Dipped Galvanized Steel, 50 mm L, 25 PK (M04210.240.0050)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 2 1/2 in L, 10 PK (U08441.075.0250)
- A.R. NORTH AMERICA Bolt, Inlet VR3/B 1/8NPT (AR1540750)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 5 1/2 in L, 5 PK (U04211.100.0550)
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 2 3/4 in L (A0350480248)
- Te-Co Structural Bolts