Shop All Structural Bolts
Te-Co
Not Graded, Structural Bolt, Black Oxide Carbon Steel, 3 in L
Mfr # 43024
Zoro # G1715338
Sold in multiples of 2 for $34.78
$34.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
Not Graded Material Grade/Class
- System of Measurement Inch
- Fastener Length 3 in
- Head Width 5/8 in
- Material Carbon Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 43024
- Zoro # G1715338
- Country of Origin United States
- Category Structural Bolts
Dimensions
Fastener Length | 3 in |
Head Width | 5/8 in |
Thread Length | 1.375" |
Details
System of Measurement | Inch |
Drive | Slotted |
Material Grade/Class | Not Graded |
Material | Carbon Steel |
Finish | Black Oxide |
Thread Style | No Thread |
Standards | TCMAI |
Item | Structural Bolt |
Structural Bolt Type | Latch Bolt |
Description
T-Slot Bolt,Carbon Steel,3/8 In. x 5-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Pan Head Torx Drive, 25 PK (37026)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 5 PK (U04100.087.0550)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Black Steel Flat Head Phillips Drive, 40 PK (63286)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 1/4 in L, Stainless Steel Body, 50 PK (1HEE8)
- TE-CO Not Graded, Structural Bolt, Black Oxide Carbon Steel, 4 3/4 in L (43010)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 2 1/4 in L, 25 PK (U04211.050.0225)
- ZORO SELECT 5/16"-18 Structural Bolt, Plain Steel, 10 PK (31DBH)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 3 in L, 10 PK (U04005.062.0300)
- ZORO SELECT Grade A490, 1"-8 Structural Bolt, Plain Steel, 2 in L, 5 PK (U04008.100.0200)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 4 1/4 in L, 5 PK (U04006.100.0425)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 3 1/2 in L, 10 PK (U04210.075.0350)
- Te-Co Structural Bolts