Shop All Structural Bolts
Te-Co
Not Graded, Structural Bolt, Black Oxide Carbon Steel, 3 3/4 in L
Mfr # 43035
Zoro # G1715417
Sold in multiples of 2 for $52.78
$52.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
Not Graded Material Grade/Class
- System of Measurement Inch
- Fastener Length 3 3/4 in
- Head Width 3/4 in
- Material Carbon Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 43035
- Zoro # G1715417
- Country of Origin United States
- Category Structural Bolts
Dimensions
Fastener Length | 3 3/4 in |
Head Width | 3/4 in |
Thread Length | 3.313" |
Details
System of Measurement | Inch |
Drive | Slotted |
Material Grade/Class | Not Graded |
Material | Carbon Steel |
Finish | Black Oxide |
Thread Style | No Thread |
Standards | TCMAI |
Item | Structural Bolt |
Structural Bolt Type | Latch Bolt |
Description
T-Slot Bolt,Carbon Steel,1/2 In. x 5-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS FASTENERS Power-Stud+ SD1 Wedge Anchor, 3/4" Dia., 6-1/4" L, Carbon Steel Zinc Plated, 20 PK (7444SD1-PWR)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 3 in Bd L, Aluminum Clear Anodized, 1 1/4 in OD, 2 PK (ZA0214-AL28)
- GEC Collated Pin Nail, 3/4 in L, 23 ga (P23-34)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Steel Black Oxide Finish, 25 PK (6DYY6)
- TE-CO Not Graded, Structural Bolt, Black Oxide Carbon Steel, 4 3/4 in L (43010)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 8 in L, 5 PK (U04006.075.0800)
- NEWPORT FASTENERS Grade A325, 1-1/4"-7 Structural Bolt, Hot Dipped Galvanized Steel, 10 in L, 40 PK (978177-BR-40)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 4 1/2 in L, 10 PK (U04005.062.0450)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 5 in L, 5 PK (U04211.112.0500)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 2 1/4 in L, 5 PK (U04005.087.0225)
- ALLIED TITANIUM Grade 2, 5/16"-18 Structural Bolt, Titanium, 2-1/2 in L (0045147)
- Te-Co Structural Bolts