Shop All Structural Bolts
Te-Co
Not Graded, Structural Bolt, Black Oxide Carbon Steel, 3 3/4 in L
Mfr # 43015
Zoro # G1710270
Sold in multiples of 2 for $24.58
$24.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
Not Graded Material Grade/Class
- System of Measurement Inch
- Fastener Length 3 3/4 in
- Head Width 3/4 in
- Material Carbon Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 43015
- Zoro # G1710270
- Country of Origin United States
- Category Structural Bolts
Dimensions
Fastener Length | 3 3/4 in |
Head Width | 3/4 in |
Thread Length | 3.313" |
Details
System of Measurement | Inch |
Drive | Slotted |
Material Grade/Class | Not Graded |
Material | Carbon Steel |
Finish | Black Oxide |
Thread Style | No Thread |
Standards | TCMAI |
Item | Structural Bolt |
Structural Bolt Type | Latch Bolt |
Description
T-Slot Bolt,Carbon Steel,3/8 In. x 3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING HUGHES FASTENERS Hog Ring Staples, 4-1/2 in Leg L, Steel, 2500 PK (515DG50PL)
- KERR LAKESIDE 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (31C100KCS)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 25 PK (U01200.025.0600)
- ZORO SELECT Cotter Pin, Ext Prong, 3/64"Dx3/4" L, PK100 (2UHX7)
- TE-CO Not Graded, Structural Bolt, Black Oxide Carbon Steel, 4 3/4 in L (43010)
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 14 in L (A0350481400G)
- ALLIED TITANIUM Grade 5, M10-1.50 Structural Bolt, Titanium, 35 mm L (0082710)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 1 3/4 in L, 550 PK (400649-BR-550)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 4 in L, 25 PK (U04005.050.0400)
- ALLSTAR Replacement Bolt; Nut & Spacer for Shock Mount (ALL99100)
- ZORO SELECT Grade A490, 3/4"-10 Structural Bolt, Plain Steel, 5 in L, 10 PK (U04008.075.0500)
- Te-Co Structural Bolts