Shop All Structural Bolts
Te-Co
Not Graded, Structural Bolt, Black Oxide Carbon Steel, 3 1/2 in L
Mfr # 43029
Zoro # G1715347
Sold in multiples of 2 for $80.70
$80.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
Not Graded Material Grade/Class
- System of Measurement Inch
- Fastener Length 3 1/2 in
- Head Width 1 1/4 in
- Material Carbon Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 43029
- Zoro # G1715347
- Country of Origin United States
- Category Structural Bolts
Dimensions
Fastener Length | 3 1/2 in |
Head Width | 1 1/4 in |
Thread Length | 1.625" |
Details
System of Measurement | Inch |
Drive | Slotted |
Material Grade/Class | Not Graded |
Material | Carbon Steel |
Finish | Black Oxide |
Thread Style | No Thread |
Standards | TCMAI |
Item | Structural Bolt |
Structural Bolt Type | Latch Bolt |
Description
T-Slot Bolt,Carbon Steel,1/2 In. x 2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 1/4" Hex Head Cap Screw, 2-1/4 in L (375295)
- H & H INDUSTRIAL PRODUCTS Thread Forming Screw, M2.5 x 5 mm (2100-0067)
- ZORO SELECT #10-24 x 3/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.019.0075)
- ZORO SELECT Lag Screw, 1/2 in, 1-1/2 in, Steel, Black Oxide Hex Hex Drive, 200 PK (5024LB)
- TE-CO Not Graded, Structural Bolt, Black Oxide Carbon Steel, 4 3/4 in L (43010)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 4 in L, 5 PK (U04211.100.0400)
- ZORO SELECT Grade A490, 1-1/4"-7 Structural Bolt, Plain Steel, 3 1/4 in L, 5 PK (U04008.125.0325)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Plain Steel, 4 1/2 in L, 5 PK (U04005.112.0450)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L, 5 PK (U04211.100.0300)
- ZORO SELECT Grade A490, 1"-8 Structural Bolt, Plain Steel, 2 in L, 5 PK (U04008.100.0200)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 2 3/4 in L, 5 PK (U04211.100.0275)
- Te-Co Structural Bolts