Shop All Structural Bolts
Te-Co
Not Graded, Structural Bolt, Black Oxide Carbon Steel, 3 1/2 in L
Mfr # 43026
Zoro # G1715310
Sold in multiples of 2 for $46.58
$46.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
Not Graded Material Grade/Class
- System of Measurement Inch
- Fastener Length 3 1/2 in
- Head Width 3/4 in
- Material Carbon Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 43026
- Zoro # G1715310
- Country of Origin United States
- Category Structural Bolts
Dimensions
Fastener Length | 3 1/2 in |
Head Width | 3/4 in |
Thread Length | 2.000" |
Details
System of Measurement | Inch |
Drive | Slotted |
Material Grade/Class | Not Graded |
Material | Carbon Steel |
Finish | Black Oxide |
Thread Style | No Thread |
Standards | TCMAI |
Item | Structural Bolt |
Structural Bolt Type | Latch Bolt |
Description
T-Slot Bolt,Carbon Steel,3/8 In. x 7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON Tapcon Concrete Screw, 1/4" Dia., Hex, 3-1/4 in. L, Steel 150 PK (24501)
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 6 ft, Steel, Grade A, Zinc Plated Finish (U20300.056.7200)
- ZORO SELECT Spring Pin, Slotted, 6x70mm, PK50 (M39100.060.0070)
- ZORO SELECT Spring P, HD Coiled, 1/4x2-1/4,7800lb, PK25 (U39150.025.0225)
- TE-CO Not Graded, Structural Bolt, Black Oxide Carbon Steel, 4 3/4 in L (43010)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L, 10 PK (U04211.062.0300)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 3 1/4 in L, 5 PK (U04005.087.0325)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 1 1/2 in L, 10 PK (U04006.062.0150)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 4 3/4 in L, 5 PK (U04005.087.0475)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 2 3/4 in L, 10 PK (U04210.075.0275)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 1 1/4 in L, 25 PK (U04211.050.0125)
- Te-Co Structural Bolts