Shop All Structural Bolts
Te-Co
Not Graded, Structural Bolt, Black Oxide Carbon Steel, 2 in L
Mfr # 43023
Zoro # G1715408
Sold in multiples of 2 for $33.98
$33.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
Not Graded Material Grade/Class
- System of Measurement Inch
- Fastener Length 2 in
- Head Width 5/8 in
- Material Carbon Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 43023
- Zoro # G1715408
- Country of Origin United States
- Category Structural Bolts
Dimensions
Fastener Length | 2 in |
Head Width | 5/8 in |
Thread Length | 1.000" |
Details
System of Measurement | Inch |
Drive | Slotted |
Material Grade/Class | Not Graded |
Material | Carbon Steel |
Finish | Black Oxide |
Thread Style | No Thread |
Standards | TCMAI |
Item | Structural Bolt |
Structural Bolt Type | Latch Bolt |
Description
T-Slot Bolt,Carbon Steel,3/8 In. x 5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 8 in, Steel, Black Oxide, 2 PK (40859)
- ZORO SELECT Clevis Pin, Steel, 1-1/8 in. dia. (U39797.112.0800)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 10 PK (75968)
- ZORO SELECT Cotter Pin, Ext Png, 1/16"Dx1-1/2" L, PK100 (2UHL1)
- TE-CO Not Graded, Structural Bolt, Black Oxide Carbon Steel, 4 3/4 in L (43010)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 1 3/4 in L, 25 PK (U04210.050.0175)
- ZORO SELECT Grade A490, 7/8"-9 Structural Bolt, Plain Steel, 5 in L, 5 PK (U04008.087.0500)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 2 1/4 in L, 10 PK (U04005.075.0225)
- ZORO SELECT Class 10.9, M20-2.50 Structural Bolt, Hot Dipped Galvanized Steel, 90 mm L, 25 PK (M04210.200.0090)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 2 in L, 10 PK (U04211.062.0200)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 3 1/2 in L, 5 PK (U04210.100.0350)
- Te-Co Structural Bolts