Shop All Structural Bolts
Te-Co
Not Graded, Structural Bolt, Black Oxide Carbon Steel, 2 5/8 in L
Mfr # 43033
Zoro # G1715399
Sold in multiples of 2 for $21.18
$21.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
Not Graded Material Grade/Class
- System of Measurement Inch
- Fastener Length 2 5/8 in
- Head Width 1/2 in
- Material Carbon Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 43033
- Zoro # G1715399
- Country of Origin United States
- Category Structural Bolts
Dimensions
Fastener Length | 2 5/8 in |
Head Width | 1/2 in |
Thread Length | 2.313" |
Details
System of Measurement | Inch |
Drive | Slotted |
Material Grade/Class | Not Graded |
Material | Carbon Steel |
Finish | Black Oxide |
Thread Style | No Thread |
Standards | TCMAI |
Item | Structural Bolt |
Structural Bolt Type | Latch Bolt |
Description
T-Slot Bolt,Carbon Steel,1/2 In. x 4-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 5/16"-18, 316 Stainless Steel, Not Graded, Plain, 19/64 in Ht, 50 PK (U55081.031.0001)
- ZORO SELECT Drywall Screw, #8 x 3/4 in, Steel, Flat Head Phillips Drive, 3000 PK (0812CPG)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 3 ft, Steel, Grade A, Black Oxide Finish (U20360.037.3600)
- MECHANICAL PLASTICSRP 100PK1420 BB TOG Bolt (24014)
- TE-CO Not Graded, Structural Bolt, Black Oxide Carbon Steel, 4 3/4 in L (43010)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 2 1/4 in L, 5 PK (U04005.087.0225)
- ZORO SELECT Class 9.8, M6 Structural Bolt, Black Phosphate Steel, 35 mm L, 50 PK (5692PK)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 5 in L, 10 PK (U04005.075.0500)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 5 in L, 10 PK (U04211.062.0500)
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Hot Dipped Galvanized Steel, 4 1/2 in L, 5 PK (U04211.125.0450)
- ZORO SELECT Class 10.9, M24-3.00 Structural Bolt, Plain Steel, 70 mm L, 25 PK (M04005.240.0070)
- Te-Co Structural Bolts