Shop All Structural Bolts
Te-Co
Not Graded, Structural Bolt, Black Oxide Carbon Steel, 2 1/2 in L
Mfr # 43025
Zoro # G1715301
Sold in multiples of 2 for $40.78
$40.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
Not Graded Material Grade/Class
- System of Measurement Inch
- Fastener Length 2 1/2 in
- Head Width 3/4 in
- Material Carbon Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 43025
- Zoro # G1715301
- Country of Origin United States
- Category Structural Bolts
Dimensions
Fastener Length | 2 1/2 in |
Head Width | 3/4 in |
Thread Length | 1.375" |
Details
System of Measurement | Inch |
Drive | Slotted |
Material Grade/Class | Not Graded |
Material | Carbon Steel |
Finish | Black Oxide |
Thread Style | No Thread |
Standards | TCMAI |
Item | Structural Bolt |
Structural Bolt Type | Latch Bolt |
Description
T-Slot Bolt,Carbon Steel,3/8 In. x 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 10 PK (M07400.140.0070)
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 100 PK (M04100.080.0045)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 5/16 in, Zinc Plated Steel Pan Head Phillips Drive, 40 PK (931603)
- ZORO SELECT Lock Nut, 1/2", Alloy, Zinc Plated, 1000 PK (50NLC)
- TE-CO Not Graded, Structural Bolt, Black Oxide Carbon Steel, 4 3/4 in L (43010)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 3 1/4 in L, 5 PK (U04006.100.0325)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 3 3/4 in L, 25 PK (U04210.050.0375)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 1 1/2 in L, 600 PK (275048-BR-600)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 5 1/4 in L, 10 PK (U04005.075.0525)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L, 25 PK (U04210.050.0300)
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L, 5 PK (U04210.125.0300)
- Te-Co Structural Bolts