Shop All Structural Bolts
Te-Co
Not Graded, 1/2"-13 Structural Bolt, Black Oxide Carbon Steel, 4 7/8 in L
Mfr # 43036
Zoro # G1715231
Sold in multiples of 2 for $73.98
$73.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
Not Graded Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-13
- Fastener Length 4 7/8 in
- Head Width 1 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 43036
- Zoro # G1715231
- Country of Origin United States
- Category Structural Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 4 7/8 in |
Head Width | 1 in |
Thread Length | 4.313" |
Details
System of Measurement | Inch |
Drive | Slotted |
Material Grade/Class | Not Graded |
Material | Carbon Steel |
Finish | Black Oxide |
Thread Style | No Thread |
Standards | TCMAI |
Item | Structural Bolt |
Structural Bolt Type | Latch Bolt |
Description
T-Slot Bolt,Carbon Steel,1/2 In. x 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 24 PK (03845)
- BSC PREFERRED Brass Phillips Flat Head Screw 6-32 Thread Size 3/4 Long, 100PK (92480A151)
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Black Oxide Steel, 7 in L, 10 PK (U01060.031.0700)
- ARROW Insulated Cable Staples, T72, Wide Crown, 7/8 in Leg L, Steel, 300 PK (721168)
- TE-CO Not Graded, Structural Bolt, Black Oxide Carbon Steel, 4 3/4 in L (43010)
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 5 1/2 in L (A0350480532TC)
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 6 1/2 in L (A0350480632)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 4 in L, 10 PK (U04005.075.0400)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 2 3/4 in L, 10 PK (U08441.075.0275)
- ZORO SELECT Grade A394, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 2 1/4 in L, 10 PK (U08440.062.0225)
- GRK FASTENERS GRK STRUCTURAL SCREW 5/16 X 4 IN GOLD (14225)
- Te-Co Structural Bolts