Shop All Structural Bolts
Te-Co
Not Graded, 1/2"-13 Structural Bolt, Black Oxide Carbon Steel, 4 7/8 in L
Mfr # 43016
Zoro # G1710243
Sold in multiples of 2 for $36.30
$36.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
Not Graded Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-13
- Fastener Length 4 7/8 in
- Head Width 1 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 43016
- Zoro # G1710243
- Country of Origin United States
- Category Structural Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 4 7/8 in |
Head Width | 1 in |
Thread Length | 4.313" |
Details
System of Measurement | Inch |
Drive | Slotted |
Material Grade/Class | Not Graded |
Material | Carbon Steel |
Finish | Black Oxide |
Thread Style | No Thread |
Standards | TCMAI |
Item | Structural Bolt |
Structural Bolt Type | Latch Bolt |
Description
T-Slot Bolt,Carbon Steel,3/8 In. x 3-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-24, Steel, Grade 8, Yellow Zinc, 1/4 in Ht, 100 PK (U12422.031.0002)
- ZORO SELECT Class 10.9, M8-1.25 Flange Bolt, Plain Steel, 20 mm L, 100 PK (M04132.080.0020)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/8" Dia., 3-3/4" L, Carbon Steel Zinc Plated, 50 PK (7415SD1-PWR)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 12 ft, Steel, Grade B7, Black Oxide Finish (U22180.025.9999)
- TE-CO Not Graded, Structural Bolt, Black Oxide Carbon Steel, 4 3/4 in L (43010)
- ZORO SELECT Grade A325, 3/4 in Structural Bolt, Black Oxide Steel, 5 in L, 225 PK (5CKY0)
- ZORO SELECT Grade A490, 3/4"-10 Structural Bolt, Plain Steel, 2 1/2 in L, 10 PK (U04008.075.0250)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Plain Steel, 8 in L, 5 PK (U04005.112.0800)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Hot Dipped Galvanized Steel, 3 1/2 in L, 5 PK (U04211.087.0350)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Hot Dipped Galvanized Steel, 5 in L, 5 PK (U04211.087.0500)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 5 1/2 in L, 10 PK (U04005.075.0550)
- Te-Co Structural Bolts