Shop All Structural Framing System Accessories
Te-Co
M24X3", 27mm, T-Slot, Nuts
Mfr # 61412
Zoro # G1711068
Sold in multiples of 5 for $59.45
$59.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 18.00 mm
- Nut Style T-Slot Nut
- Basic Material 1018 Steel
- Fastener Finish Black Oxide
- Barrel Dia. M24 x 3.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 61412
- Zoro # G1711068
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 18.00 mm |
Barrel Dia. | M24 x 3.0 |
Barrel Height | 29mm |
Details
Item | T-Slot Nut,M24 x 3",27mm |
Nut Style | T-Slot Nut |
Basic Material | 1018 Steel |
Fastener Finish | Black Oxide |
System of Measurement | Metric |
Description
T-Slot Nut,M24 x 3 In.,27mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 74"H, 5 Shelves, Black (5GPL3)
- LITTLE GIANT Bulk Storage Locker, 61 in W, 33 in D, 78 in H, 2 Shelves, 2 Doors, Steel, Assembled (SL2-3060)
- WOODLORE Woodlore 82061 Pant Trolley 15 Pairs of Slacks (82061)
- RUBBERMAID COMMERCIAL 150 gal. Stock Tank, Black, 58" L , 39" W (FG424500BLA)
- TE-CO Tap Thru T-Slot Nut, 3/8"-16X.625" (41476T)
- TE-CO Tap Thru T-Slot Nut, 5/8"X11/16" (41415T)
- TE-CO M10X1.5", 14mm, T-Slot Nuts (61405)
- TE-CO Tap Thru T-Slot Nut, 3/4"X13/16" (41418T)
- TE-CO T-Slot Nut/Stud Kit, 3/4"X1" (20613)
- TE-CO T-Slot Nut/Stud Kit, 5/16"X3/8" (20601)
- 80/20 Lift-Off Hinge Left Notab Nylon Blk (12101)
- Te-Co Structural Framing Systems