Shop All Structural Framing System Accessories
Te-Co
M16X2.0", 20mm, T-Slot Nuts
Mfr # 61410
Zoro # G1710961
product price: $8.35
/ea
Sold in multiples of 5 for $41.75
$41.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 14.00 mm
- Nut Style T-Slot Nut
- Basic Material 1018 Steel
- Fastener Finish Black Oxide
- Barrel Dia. M16 x 2.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 61410
- Zoro # G1710961
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 14.00 mm |
Barrel Dia. | M16 x 2.0 |
Barrel Height | 25mm |
Details
Item | T-Slot Nut,M16 x 2.0",20mm |
Nut Style | T-Slot Nut |
Basic Material | 1018 Steel |
Fastener Finish | Black Oxide |
System of Measurement | Metric |
Description
T-Slot Nut,M16 x 2.0 In.,20mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Leak Gauge, Tank, 54", 2"NPT (K-2-54)
- AZAR DISPLAYS 2-Sided Pegboard Floor Display Revolving Base Panel Size:13.5"x60" (700277-WHT)
- R&B WIRE PRODUCTS Poly Cube Truck, Gray, Polyethylene, Steel, 42.5 in L, 30 in W, 38 in H, 16 Bushel Volume Capacity (4616G)
- SANDUSKY LEE Shelf, 36 In. W x 18 In. D, Dove Gray (EA10361800-05)
- TE-CO T-Slot Nut, 7/8"-9X1" (41488)
- TE-CO T-Nut Tap Thru, M8X1.25"/10mm (61403T)
- TE-CO Tap Thru T-Slot Nut, 1/2"-13X5/8" (41477T)
- TE-CO T-Slot Nut, Blk Oxd Finish, 3/8"-16X.625" (41476)
- TE-CO T-Slot Nut, 7/16"-14X1/2" OAH (41407)
- TE-CO Qrtr Turn T-Slot Nut, 1/2"-13X5.8"/16mm (41453)
- FATH Roll-in T-Nut, Fath, 15 / 40 Series, PK4 (096028F)
- Te-Co Structural Framing System Accessories