Shop All Structural Framing System Accessories
Te-Co
M12X1.75", 17mm, T-Slot Nuts
Mfr # 61408
Zoro # G1710727
Sold in multiples of 5 for $35.75
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 11.00 mm
- Nut Style T-Slot Nut
- Basic Material 1018 Steel
- Fastener Finish Black Oxide
- Barrel Dia. M12 x 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 61408
- Zoro # G1710727
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 11.00 mm |
Barrel Dia. | M12 x 1.75 |
Barrel Height | 19mm |
Details
Nut Style | T-Slot Nut |
Basic Material | 1018 Steel |
Fastener Finish | Black Oxide |
System of Measurement | Metric |
Description
M12X1.75",17mm,T-Slot Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 12" Metal Wire Flip Scan Plastic Quick Back Hook: 0.212" Dia., PK50 (701242)
- RUBBERMAID .625 in. H X 48 in. W X 12 in. D White Wood Shelf Board (FG4B8100WHT)
- NEXEL 48W x 12D Chrome Wire Shelf (S1248C)
- DURHAM MFG Fixed Work Table, Steel, 48" W, 36" D (HWBMT-364830-95)
- TE-CO T-Slot Nut, 7/8"-9X1" (41488)
- TE-CO Qrtr Turn T-Slot Nut, 1/2"-13X5.8"/16mm (41453)
- TE-CO M8X1.25", 10mm, T-Slot Nuts (61403)
- TE-CO T-Slot Nut Slot, 3/4"-10X1-1/16" (41422)
- TE-CO Tap Thru T-Slot Nut, 5/8"X11/16" (41415T)
- TE-CO T-Slot Nut/Stud Kit, 5/16"X3/8" (20601)
- 80/20 Leveling Caster, 300 lb. (2714)
- Te-Co Structural Framing System Accessories