Shop All Structural Framing System Accessories
Te-Co
M12X1.75", 16mm, T-Slot Nuts
Mfr # 61407
Zoro # G1710919
product price: $5.95
/ea
Sold in multiples of 5 for $29.75
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 9.00 mm
- Nut Style T-Slot Nut
- Basic Material 1018 Steel
- Fastener Finish Black Oxide
- Barrel Dia. M12 x 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 61407
- Zoro # G1710919
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 9.00 mm |
Barrel Dia. | M12 x 1.75 |
Barrel Height | 16mm |
Details
Nut Style | T-Slot Nut |
Basic Material | 1018 Steel |
Fastener Finish | Black Oxide |
System of Measurement | Metric |
Description
M12X1.75",16mm,T-Slot Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Tip Out Bins, Individual, W 4-1/16, White (QTB406WT)
- HASTINGS HOME Shoe Rack, Stackable Storage Bench, Closet, Bathroom, Kitchen, Entry Organizer, 4-Tier Space Saver (638750EFB)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 5 3/4 in W, 5 in H, 9 1/2 in L, Light Blue (PB30-X Lt Blue)
- QUANTUM STORAGE SYSTEMS Yellow Plastic Label Tag, 3 in L, 1 3/8 in W (PS-LH3YL)
- TE-CO T-Slot Nut, 7/16"-14X1/2" OAH (41407)
- TE-CO T-Slot Nut/Stud Kit, 5/16"X3/8" (20601)
- TE-CO Tap Thru T-Slot Nut, 5/8"X13/16" (41417T)
- TE-CO M16X2.0", 20mm, T-Slot Nuts (61410)
- TE-CO T-Slot Nut Slot, 1"-8X1-1/4" (41428)
- TE-CO T-Slot Nut/Stud Kit, 3/4"X1" (20613)
- 80/20 Tool Hanger, 10 Series (2099)
- Te-Co Structural Framing Systems