Shop All Nut Assortments
Te-Co
M12 T-Nut/Stud Set, 17mm Slot
Mfr # 68206
Zoro # G1710648
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 17mm
- Nut Style T-Slot Nut
- Barrel Dia. M12 x 1.75
- Barrel Height 17mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 68206
- Zoro # G1710648
- Country of Origin United States
- Category Nut Assortments
Dimensions
Dia./Thread Size | 17mm |
Barrel Dia. | M12 x 1.75 |
Barrel Height | 17mm |
Details
Nut Style | T-Slot Nut |
System of Measurement | Metric |
Description
M12 T-Nut/Stud Set,17mm Slot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud Wedge Anchor, 5/8" Dia., 5" L, Stainless Steel Stainless Steel, 25 PK (07333-PWR)
- DISC-LOCK Wedge Lock Washer, For Screw Size 7/16 in Steel, Advanced Corrosion Resistance Finish, 100 PK (GDP-104)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Spade, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 1/2 in Lg, 5 PK (TSIX0-80050P-005P)
- ZORO SELECT 7/8"-9 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 15 PK (8764CH188)
- ZORO SELECT Plain Finish 18-8 Stainless Steel Keps w/ External Tooth Washer Hex Lock Nut Assortment, 600 pc. (WWG6KEPSSSGR)
- ZORO SELECT Grade 8 Yellow Zinc Finish Steel Nylon Insert Hex Lock Nut Assortment, 172 pc. (WWG14JXFSMGR)
- G.L. HUYETT Wing Nut Assort ZC Assort 150pc (DISP-NUTW150)
- ZORO SELECT Hex Nut, Grade 5, NC, 1/4-20, PK50 (FWSIS0-80-100BX)
- ZORO SELECT Nut Assortment, Zinc Finish, 12 Sizes (CPS1KZL9GR)
- A RAYMOND TINNERMAN U-Clips Panel Thk 0.035-0.045 P.O (EFUC-C42416-014-4/B)
- WHOLE-IN-ONE 300-8307 12 mm x 1.25 Right Hand 12 Point Steel Nuts - Black Oxide (WH1392407)
- Te-Co Nut Assortments