Shop All Leveling Mounts
Te-Co
Leveling Pad, Fixed Stud, 3/4-10, 3 in Base
Mfr # 44453
Zoro # G1502602
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.5 in
- Load Capacity 7200 lb
- Thread Size 3/4"-10
- Leveling Mount Type Fixed Stud
- Base Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 44453
- Zoro # G1502602
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 3.5 in |
Thread Size | 3/4"-10 |
Base Dia. | 3 in |
Bolt Length | 2 in |
Details
Item | Leveling Pad |
Load Capacity | 7200 lb |
Leveling Mount Type | Fixed Stud |
Finish | Yellow Zinc-Plated |
Construction | Steel |
System of Measurement | Inch |
Description
Leveling Pad, Leveling Mount Type Fixed Stud, Base Dia. 3 in, Height 3.5 in, Load Capacity 7200 lb, Thread Size 3/4 In.-10, Construction 12L14 Steel, Bolt Length 2 in, Finish Yellow Zinc-Plated, Base -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Spring Plunger Standard Spring Force, Long-Lok D=M04 L=10, Body & Ball Stainless Steel (K0326.04)
- SCHLAGE Key Blank, Best, Type C (35-310CB)
- STRYBUC SENTRY II HS MOTORIZED SYSTEM (39-634)
- TRIMLITE Molded Door 26" x 80", Primed White (2268MHCCRALH154916)
- TE-CO Leveling Pad, Bltless, 1/2-13, 1-7/8in Base (44402)
- TE-CO Leveling Pad, Bltless, 5/8-11, 2-1/2in Base (44403)
- TE-CO Level Pad, Fixed Stud, 1/2-13, 1-7/8in Base (44451)
- TE-CO Leveling Pad, Bltless, 3/8-16, 1-1/4in Base (44401)
- TE-CO Level Pad, Fixed Stud, 5/8-11, 2-1/2in Base (44452)
- TE-CO Leveling Pad, Boltless, 3/4-10, 3 in. Base (44434)
- S & W Level Mount, Anti-Vibe, 3/4-10, 4 in. Base (LP4-D6L)
- Te-Co Leveling Feet & Pads