Shop All Leveling Mounts
Te-Co
Leveling Pad, Boltless, 3/4-10, 3 in. Base
Mfr # 44434
Zoro # G1008201
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.5 in
- Load Capacity 7200 lb
- Thread Size 3/4"-10
- Leveling Mount Type Boltless
- Base Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 44434
- Zoro # G1008201
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 1.5 in |
Thread Size | 3/4"-10 |
Base Dia. | 3 in |
Details
Item | Leveling Pad |
Load Capacity | 7200 lb |
Leveling Mount Type | Boltless |
Finish | Yellow Zinc-Plated |
Construction | 12L14 Steel |
Swivel Angle | 10 Degrees |
Socket Material | 12L14 Steel |
Base Shape | Round Base |
System of Measurement | Inch |
Connection Type | Boltless |
Base Material | 12L14 Steel |
Description
Leveling Pad, Leveling Mount Type Boltless, Base Dia. 3 in, Height 1.5 in, Load Capacity 7200 lb, Thread Size 3/4 In.-10, Construction 12L14 Steel, Connection Type Boltless, Finish Yellow Zinc-Plated, Base Material 12L14 Steel, Swivel Angle 10 Degrees , Base Shape Round Base, Base -, Socket Material 12L14 Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORIGINAL LISHI ORIGINAL LISHI: 2 IN 1 PICK FOR AMERICAN LOCK PADLOCKS AM5 - ANTI-GLARE (OLS-AM5)
- SPEC Compression Spring, Stainless Steel, PK10, C09750743000S (C09750743000S)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S12X05900BL (LP2S12X05900BL)
- EMTEK Satin Nickel Passage 5110HLOUS15RH (5110HLOUS15RH)
- TE-CO Level Pad, Fixed Stud, 1/2-13, 1-7/8in Base (44451)
- TE-CO Level Pad, Fixed Stud, 5/8-11, 2-1/2in Base (44452)
- TE-CO Leveling Pad, Bltless, 1/2-13, 1-7/8in Base (44432)
- TE-CO Leveling Pad, Bltless, 1/2-13, 1-7/8in Base (44402)
- TE-CO Leveling Pad, Bltless, 5/8-11, 2-1/2in Base (44403)
- TE-CO Leveling Pad, Bltless, 5/8-11, 2-1/2in Base (44433)
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (BNYLA28-EL)
- Te-Co Leveling Feet & Pads