Shop All Leveling Mounts
Te-Co
Leveling Pad, Boltless, 3/4-10, 3 in. Base
Mfr # 44404
Zoro # G1964417
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.5 in
- Load Capacity 7200 lb
- Thread Size 3/4"-10
- Leveling Mount Type Boltless
- Base Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 44404
- Zoro # G1964417
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 1.5 in |
Thread Size | 3/4"-10 |
Base Dia. | 3 in |
Details
Item | Leveling Pad |
Load Capacity | 7200 lb |
Leveling Mount Type | Boltless |
Finish | Black Oxide-Coated |
Construction | 12L14 Steel |
Base Material | 12L14 Steel |
Socket Material | 12L14 Steel |
Swivel Angle | 10 Degrees |
Base Shape | Round Base |
Connection Type | Boltless |
System of Measurement | Inch |
Description
Leveling Pad, Leveling Mount Type Boltless, Base Dia. 3 in, Height 1.5 in, Load Capacity 7200 lb, Thread Size 3/4 In.-10, Construction 12L14 Steel, Connection Type Boltless, Finish Black Oxide-Coated, Base Material 12L14 Steel, Swivel Angle 10 Degrees , Base Shape Round Base, Base -, Socket Material 12L14 Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 2x12 SS Mending Brace (N348-359)
- ZORO SELECT Flange Gasket, 8 in., 1/8 in., Black (FLEXIGRAF-RG-0150-125-0800)
- DELTANA Antique Brass Spring Hinge (DASH95U5)
- PROSOURCE Glide Swivel Chair 3/4In Brass (FE-51143-PS)
- TE-CO Leveling Pad, Boltless, 3/4-10, 3 in. Base (44434)
- TE-CO Leveling Pad, Bltless, 5/8-11, 2-1/2in Base (44433)
- TE-CO Leveling Pad, Bltless, 5/8-11, 2-1/2in Base (44403)
- TE-CO Leveling Pad, Bltless, 3/8-16, 1-1/4in Base (44401)
- TE-CO Leveling Pad, Fixed Stud, 3/4-10, 3 in Base (44453)
- TE-CO Level Pad, Fixed Stud, 5/8-11, 2-1/2in Base (44452)
- J.W. WINCO JW Winco WN9000.1 11TWP8 Leveling Feet (11TWP8)
- Te-Co Leveling Mounts