Shop All Leveling Mounts
Te-Co
Leveling Pad, Bltless, 1/2-13, 1-7/8in Base
Mfr # 44432
Zoro # G2467297
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.13 in
- Load Capacity 5000 lb
- Thread Size 1/2"-13
- Leveling Mount Type Boltless
- Base Dia. 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 44432
- Zoro # G2467297
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 1.13 in |
Thread Size | 1/2"-13 |
Base Dia. | 1 7/8 in |
Details
Item | Leveling Pad |
Load Capacity | 5000 lb |
Leveling Mount Type | Boltless |
Finish | Yellow Zinc-Plated |
Construction | 12L14 Steel |
Base Shape | Round Base |
System of Measurement | Inch |
Swivel Angle | 10 Degrees |
Base Material | 12L14 Steel |
Connection Type | Boltless |
Socket Material | 12L14 Steel |
Description
Leveling Pad, Leveling Mount Type Boltless, Base Dia. 1.88 in, Height 1.13 in, Load Capacity 5000 lb, Thread Size 1/2 In.-13, Construction 12L14 Steel, Connection Type Boltless, Finish Yellow Zinc-Plated, Base Material 12L14 Steel, Swivel Angle 10 Degrees , Base Shape Round Base, Base -, Socket Material 12L14 Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES COMMERCIAL Solid Brass Double Wardrobe Hook Bright Brass Finish (582B3)
- YALE Lever Lockset, Mechanical, Storeroom (PB4605LN x 626)
- BLUM 0mm Screw-on Face Frame Baseplate for Cliptop Hinges (175L6600.22)
- ZORO SELECT Gasket Sheet, 1/16 in., White, PTFE (24SH-15062)
- TE-CO Level Pad, Fixed Stud, 1/2-13, 1-7/8in Base (44451)
- TE-CO Level Pad, Fixed Stud, 5/8-11, 2-1/2in Base (44452)
- TE-CO Leveling Pad, Bltless, 5/8-11, 2-1/2in Base (44403)
- TE-CO Leveling Pad, Boltless, 3/4-10, 3 in. Base (44434)
- TE-CO Leveling Pad, Bltless, 3/8-16, 1-1/4in Base (44401)
- TE-CO Leveling Pad, Bltless, 5/8-11, 2-1/2in Base (44433)
- GLIDE RITE Level Mount, Fixed Stud, 1/2-13, 3-3/16 in. (SG015-EL)
- Te-Co Leveling Feet & Pads