Shop All Leveling Mounts
Te-Co
Level Pad, Fixed Stud, 5/8-11, 2-1/2in Base
Mfr # 44452
Zoro # G0625301
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.25 in
- Load Capacity 6000 lb
- Thread Size 5/8"-11
- Leveling Mount Type Fixed Stud
- Base Dia. 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 44452
- Zoro # G0625301
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 3.25 in |
Thread Size | 5/8"-11 |
Base Dia. | 2.5 in |
Bolt Length | 1.94 in |
Details
Item | Leveling Pad |
Load Capacity | 6000 lb |
Leveling Mount Type | Fixed Stud |
Finish | Yellow Zinc-Plated |
Construction | Steel |
System of Measurement | Inch |
Description
Leveling Pad, Leveling Mount Type Fixed Stud, Base Dia. 2 1/2 in, Height 3.25 in, Load Capacity 6000 lb, Thread Size 5/8 In.-11, Construction 12L14 Steel, Bolt Length 1.94 in, Finish Yellow Zinc-Plated, Base -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Flat Black Strike 86087US19 (86087US19)
- SIMPLEX Clutch Assembly, Simplex, Right Hand (80125200001)
- YALE Lever Lockset, Mechanical, Classroom (AUCN88182FL x 626)
- USA INDUSTRIALS FDA Silicone Cord Stock - 5mm Cross Section x 10 ft. Long (ZUSA-RC-1451)
- TE-CO Leveling Pad, Bltless, 5/8-11, 2-1/2in Base (44433)
- TE-CO Leveling Pad, Bltless, 1/2-13, 1-7/8in Base (44402)
- TE-CO Leveling Pad, Boltless, 3/4-10, 3 in. Base (44434)
- TE-CO Leveling Pad, Fixed Stud, 3/4-10, 3 in Base (44453)
- TE-CO Leveling Pad, Boltless, 3/4-10, 3 in. Base (44404)
- TE-CO Leveling Pad, Bltless, 3/8-16, 1-1/4in Base (44401)
- J.W. WINCO JW Winco WN9100.1 8T5W10N Leveling Feet (8T5W10N)
- Te-Co Leveling Feet & Pads