Shop All Single Ended Countersinks and Reamers
Te-Co
Keylocking Insert HD, Carbon Steel
Mfr # TEC-42421
Zoro # G7243457
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Keylocking Insert Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # TEC-42421
- Zoro # G7243457
- Country of Origin United States
- Category Single Ended Countersinks and Reamers
Details
Item | Keylocking Insert Heavy Duty |
Product Type | Keylocking Insert Heavy Duty |
Description
Keylocking Insert Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5/8" x 2" Annular Cutter (49-59-2063)
- DEWALT XTREME 12V MAX* Brushless One-Handed Cordless Reciprocating Saw (Tool Only) (DCS312B)
- TEKTON 3/8 Inch Drive x 22 mm 6-Point Flare Nut Crowfoot Wrench (WCF16222)
- ILC Replacement for AEG 48-11-1970 Battery (48-11-1970)
- TE-CO Wide Forged Clamp, 12" x 2-1/8" (TEC-33924)
- HARVEY TOOL Miniature Reamer, 0.0310", Overall Length: 2" (RSB0310-C3)
- HARVEY TOOL Miniature Reamer, 0.0400", Overall Length: 2" (RSB0400-C3)
- HARVEY TOOL Miniature Reamer, 0.0375", Number of Flutes: 4 (RSB0375)
- HARVEY TOOL Miniature Reamer - Right Hand Spiral, 0.0800", Neck Dia.: 5/64" (RRH0800-C3)
- HARVEY TOOL Miniature Reamer, 0.0370", Shank Dia.: 1/8" (RSB0370-C3)
- HARVEY TOOL Miniature Reamer, 0.0365", Number of Flutes: 4 (RSB0365)
- Te-Co Single Ended Countersinks and Reamers