Shop All Hex Nuts
Te-Co
Jam Nut, 1"-8, Alloy Steel, Black Oxide, 5 PK
Mfr # 42209
Zoro # G508415358
product price: $19.95
/pk 5, $3.99/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1"-8
- Material Alloy Steel
- Finish Black Oxide
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1"-8 |
Details
Item | Jam Nut |
Material | Alloy Steel |
Finish | Black Oxide |
System of Measurement | Inch |
Description
Jam Nut, Nut Style Heavy Hex Jam Nut, System of Measurement Inch, Basic Material Alloy Steel, Material Grade Grade 2, Fastener Finish Black Oxide, Fastener Thread Direction Right Hand, Dia./Thread Size 1 In.-8, Fastener Thread Type UNC Coarse, Width Across Flats 1-5/8 In., Nut Height 35/64 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wedge Anchor, 3/4" Dia., 5-1/2" L, Carbon Steel Zinc Plated, 2 PK (U70411.075.0550)
- SABERDRIVE Deck Screw, #12 x 4 in, Torx Drive, 43 PK (56047)
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 3/4 in Length (64046)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0090 In, 6 In (17390)
- TE-CO Heavy Jam Nut, 3/8", Alloy Steel, Grade 2, Black Oxide, 15/64 in Ht, 10 PK (42203)
- TE-CO Heavy Hex Nut, 1/4"-20, Alloy Steel, Grade 2, Black Oxide, 15/64 in Ht, 10 PK (42101)
- TE-CO Heavy Hex Nut, 3/4"-10, Alloy Steel, Grade 2, Black Oxide, 47/64 in Ht, 5 PK (42107)
- TE-CO Heavy Hex Nut, 5/8"-11, Alloy Steel, Grade 2, Black Oxide, 39/64 in Ht, 10 PK (42106)
- TE-CO Heavy Hex Nut, 1"-8, Alloy Steel, Grade 2, Black Oxide, 63/64 in Ht, 5 PK (42109)
- TE-CO Heavy Hex Nut, 1/2"-13, Alloy Steel, Grade 2, Black Oxide, 31/64 in Ht, 10 PK (42105)
- ZORO SELECT Hex Nut, #10-32, Steel, Not Graded, Zinc Plated, 1/8 in Ht, 100 PK (HMSNFI2-100-100P1)
- Te-Co Hex Nuts