Shop All Hoist Rings
Te-Co
Hoist Ring, 10000lb, 1-8 Thread Size
Mfr # AK46212
Zoro # G8518562
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw-On
- Series Safety Engineered
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 10,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # AK46212
- Zoro # G8518562
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 1 in |
Thread Size | 1"-8 |
Dimension F | 8 7/64 in |
Dimension a | 1 13/32 in |
Dimension d | 1 in |
Dimension E | 1 35/64 in |
Dimension C | 1 23/32 in |
Dimension B | 4 13/32 in |
Dimension D | 1 in |
Dimension A | 1 13/32 in |
Bail Inside Width | 3 in |
Overall Width | 5 1/8 in |
Overall Length | 5 1/8 in |
Bail Inside Length | 2 3/4 in |
Usable Thread Length | 1 1/2 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 10,000 lb, Thread Size 1 In.-8, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 1/2 in, Bail Inside Length 2 3/4 in, Bail Inside Width 3 in, Bail Thickness 1 in, Overall Length 5 1/8 in, Overall Width 5 1/8 in, Hardware Included Removable Bolt, Minimum Installation Torque 230 ft-lb, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXCO RS125J36NC Lacing, L36 In, PK4 (28001467)
- ZORO SELECT Pallet Dolly, 48x40, Floor Lock & Handle (48J091)
- DAYTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Red (452R55)
- DURASTAR Axle (Zerk, Stainless), 1/2-13 x 3-3/4 x 1, For S30/S34/S40 Series Bra (SAZ0856T)
- TE-CO Hoist Ring, 5/8"-11,4000 lb. Load, Safety (AK46006)
- TE-CO Hoist Ring, 5/8"-11,4000 lb. Rated Load (AK46002)
- TE-CO Hoist Ring, 1000lb, 3/8-16 Thread Size (AK46106)
- ADB HOIST RINGS Hst Rng, Bolt-On, 3/4-10in, 100 ft.-lb, SEHR (23009)
- HHIP 2500 lbs. Standard U-Bar Hoist Ring With 1/2-13 Thread (8004-6602)
- ACTEK Forged Swivel Hoist Ring, 800 Lb, 56104 (56104)
- RUD CHAIN Hoist Ring, 180 Pvt, 35,200 lb. Load Cap. (7999043)
- Te-Co Lifting Hardware