Shop All Handscrew Clamps
Te-Co
Hex Socket Swivel Screw Clamp With Large Pad - 5/16-18 X 1-15/32
Mfr # 31233L
Zoro # G808415324
product price: $8.49
/ea
Sold in multiples of 2 for $16.98
$16.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 31233L
- Zoro # G808415324
- Country of Origin United States
- Category Handscrew Clamps
Description
Hex Socket Swivel Screw Clamp With Large Pad - 5/16-18 Thread X 1-15/32. Use When Space Is Limited And Greater Clamping Pressures Are Needed. Pad Can Be Detached From Body Via A Left Hand Thread. When Using, Thread Body Through Hole, Then Screw Pad Onto Body On Other Side Of Hole. When Pad Comes Into Contact With Part Or Workpiece, It Stops Rotating And Thus Prevents Marring. Black Oxide Finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Control Knob, 1/4" Thread Size, Bushing, Brass Type (1110)
- HANSEN Socket Tray, 3/8 In Dr, Metric, Std/Deep (3802)
- TEKTON 3/8 Inch Drive x 1/2 in. 6-Point Flare Nut Crowfoot Wrench (WCF15213)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4104R)
- TE-CO Hand Knob Swivel Screw Clamp With Large Pad - 1/4-20 X 1-15/32 (31121L)
- TE-CO Knurled Knob Swivel Screw Clamp With Small Pad - 1/4-20 X 1-31/32 (31322S)
- EXCEL BLADES 4" Trigger Speed Clamp, Small Plastic Clamp, Adjustable Clamps, 12pk (70060)
- KANT-TWIST Kant-Twist Hi-Vis Yellow Lever Clamp (K045TDHVYW)
- KIPP Thrust Screws with non-marring pin (K0389.06X415)
- KANT-TWIST Kant-Twist Hi-Vis Yellow Lever Clamp Dee (K060TDHVY)
- KIPP Ball-End Thrust Screw Wo Head, Form:B Ball Steel, M08, L=10, 3, Carbon Steel, Comp:Ball-Bearing Steel (K0383.20810)
- Te-Co Handscrew Clamps