Shop All Hex Nuts
Te-Co
Heavy Jam Nut, 1/2", Alloy Steel, Grade 2, Black Oxide, 19/64 in Ht, 10 PK
Mfr # 42205
Zoro # G203548849
product price: $4.15
/pk 10, $0.42/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Alloy Steel
- Finish Black Oxide
- Hex Height 19/64 in
- Hex Width 7/8 in
- Standards TCMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1/2" |
Hex Height | 19/64 in |
Hex Width | 7/8 in |
Width Across Flats | 7/8 in |
Nut Height | 19/64 in |
Dia./Thread Size | 1/2" |
Description
Jam Nut, Hex Type Heavy Hex Jam, Finish Black Oxide, Material Grade/Class Grade 2, Material Alloy Steel, Thread Size 1/2 In., Hex Width 7/8 in, Hex Height 19/64 in, Manufacturer Location Globally Sourced, Material Quality Standards TCMA, System of Measurement Inch, Thread Direction Right Hand, Color Black, RoHS Compliant Yes, Thread Type Coarse, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0100 In, 6 In (17710)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size M4 , 18-8 Stainless Steel Plain Finish, 25 PK (31342)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 80 mm L, 2 PK (931247)
- J.W. WINCO Eye Bolt M30, 60 mm ID, Steel (30NHDB/B)
- TE-CO Heavy Hex Nut, 1/2"-13, Alloy Steel, Grade 2, Black Oxide, 31/64 in Ht, 10 PK (42105)
- TE-CO Heavy Jam Nut, 3/8", Alloy Steel, Grade 2, Black Oxide, 15/64 in Ht, 10 PK (42203)
- TE-CO Heavy Hex Nut, 5/8"-11, Alloy Steel, Grade 2, Black Oxide, 39/64 in Ht, 10 PK (42106)
- TE-CO Heavy Hex Nut, 1"-8, Alloy Steel, Grade 2, Black Oxide, 63/64 in Ht, 5 PK (42109)
- TE-CO Heavy Hex Nut, 3/4"-10, Alloy Steel, Grade 2, Black Oxide, 47/64 in Ht, 5 PK (42107)
- TE-CO Heavy Hex Nut, 1/4"-20, Alloy Steel, Grade 2, Black Oxide, 15/64 in Ht, 10 PK (42101)
- MIDWEST FASTENER Hex Nut, 5/8"-18, Steel, Grade 8, Zinc Yellow, 6 PK (63067)
- Te-Co Hex Nuts