Shop All Machining Vises
Te-Co
Hard Jaw Set, 6 in., 3 Pieces
Mfr # SHJ6035
Zoro # G8518343
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 6 in
- Type Hard Jaw
- Number of Pieces 3
- For Use With 6 in Vises
- Features Jaws are Used on Both Single- and Multi-Station Vises
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # SHJ6035
- Zoro # G8518343
- Country of Origin Multiple
- Category Machining Vises
Dimensions
Size | 6 in |
Details
Type | Hard Jaw |
Number of Pieces | 3 |
Item | Vise Jaw Set |
For Use With | 6 in Vises |
Features | Jaws are Used on Both Single- and Multi-Station Vises |
Description
Vise Jaw Set, Hard Jaw, 6 in, For Use With 6 in Vises, Features Jaws are Used on Both Single- and Multi-Station Vises, Number of Pieces 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-P (C22736)
- J.W. WINCO GN608.5-6-6 Indexing Plunger, Non Lock-out (6W6L89)
- HOUGEN 17MM RotaCut Hole Cutter (11217)
- IRWIN Hex Die, High Carbon Steel, RH, 9/16-18 (6849)
- TE-CO Parallel Set, 6 in., 10 Pieces (QPS6000)
- TE-CO Hard Jaw Set, 6 in., 2 Pieces (SHJ6000)
- HHIP 6" Angle Tigh Positive Lock Milling Vise (3900-2246)
- PALMGREN Vise, Dual Force, Slotted, 7960 lb. (9625929)
- STM CH8 8 x 8 Milling Vise With Swivel Base (326415)
- HHIP 4" SUPEr-Lock Vise For NC/CNC Machines (3900-1719)
- YOST VISES Yost Vises 3D-QR Quick Release General Purpose Drill Press Vise (3D-QR)
- Te-Co Machining Vises