Shop All Fully-Threaded Rods & Studs
Te-Co
Fully Threaded Rod, 1/4"-20, Black Oxide Finish
Mfr # 45170
Zoro # G1717377
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 1/4"-20
- System of Measurement Inch
- Thread Direction Right Hand
- Threaded Rod Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 45170
- Zoro # G1717377
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
System of Measurement | Inch |
Thread Direction | Right Hand |
Threaded Rod Finish | Black Oxide |
Description
Threaded Rod,Carbon Steel,1/4"-20X1Ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW Deck Screw, #8 x 1-1/4 in, Trim Head, 100 PK (96055)
- PROTO Machinery Eye Bolt With Shoulder, 1-1/8"-7, 2-3/4 in Shank, 2 in ID, Steel, Plain (J94030)
- MIDWEST FASTENER External-E Retaining Ring, Steel Plain Finish, 5/8 in Shaft Dia, 20 PK (61098)
- ZORO SELECT Wide Head Machine Screw (ZW1140)
- TE-CO 3/8"-16, Carbon Steel, Black Oxide Finish (45152)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 6 ft, Stainless Steel, 18-8, Plain Finish (U51070.031.7200)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-24, Plain Finish (36859)
- BSC PREFERRED Fiberglass Threaded Rod 1-8 Thread Size 8 Feet Long (91315A238)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 3 ft, Stainless Steel, 18-8, Plain Finish (U51070.031.3600)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 2-56, Plain Finish, 10 PK (36262)
- STEELWORKS Coarse Thread Steel Rod (N340877)
- Te-Co Fully-Threaded Rods & Studs