Shop All Fully-Threaded Rods & Studs
Te-Co
Fully Threaded Rod, 1"-8, Black Oxide Finish
Mfr # 45177
Zoro # G1717587
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 1"-8
- System of Measurement Inch
- Thread Direction Right Hand
- Threaded Rod Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 45177
- Zoro # G1717587
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1"-8 |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
System of Measurement | Inch |
Thread Direction | Right Hand |
Threaded Rod Finish | Black Oxide |
Description
Threaded Rod,Carbon Steel,1"-8X61Ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Elevator Bolt, 5/16"-18 Thrd Sz, 1-1/2 in L, Steel, Zinc Plated Finish, 8 PK (71307)
- G.L. HUYETT Rivet Nut, 3/8"-16 Thread Size, 0.655 in Flange Dia., .685 in L, Steel (BTI-CAH2-3716-150/B1)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 100 PK (M8C35KCS)
- MIDWEST FASTENER Binding Screw, 24 (Coarse) Thd Sz, Nylon, 10 PK (62526)
- TE-CO 3/8"-16, Carbon Steel, Black Oxide Finish (45152)
- TE-CO Fully Threaded Rod, 1/4"-20, Black Oxide Finish (45170)
- ZORO SELECT Fully Threaded Rod, 8-32, 3 ft, Stainless Steel, 18-8, Plain Finish (U51070.016.3600)
- ZORO SELECT Fully Threaded Rod, 10-32, 3 ft, Stainless Steel, 18-8, Plain Finish (U51067.019.3600)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 3/8-16 Thread Size 12 Feet Long (98957A031)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-12, 2 ft, Steel, Grade A, Zinc Plated Finish (U20365.125.2400)
- MIDWEST FASTENER Fully Threaded Rod, M6-1mm, Zinc Plated Finish, 12 PK (76882)
- Te-Co Fully-Threaded Rods & Studs