Shop All Clamping Kit Accessories
Te-Co
Forged U Clamp, 6 in.
Mfr # 33921
Zoro # G8518255
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Forged U
- Size 6"
- Range 4-5/16"
- Number of Pieces 1
- For Use With Studs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 33921
- Zoro # G8518255
- Country of Origin United States
- Category Clamping Kit Accessories
Dimensions
Size | 6" |
Overall Width | 2 in |
Overall Length | 6 in |
Overall Height | 7/8 in |
Details
Item | Clamp |
Type | Forged U |
Range | 4-5/16" |
Number of Pieces | 1 |
For Use With | Studs |
Application | Clamping, Machining |
Material - Machining | Steel |
Finish - Machining | Black Oxide |
Accessory Type | Clamp |
Description
Clamp, For Use With Studs, Material - Machining Steel, Type Forged U, Number of Pieces 1, Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN GRV JOINT PLIERS SET 2PC (1773639)
- DIABLO Steel Demon 6 in. Carbide Reciprocating Saw Blade 10 TPI 3 pk (DS0610CF3)
- IRWIN T-Shank, 6Pc Assortment, PK5 (3072001)
- KRAFT TOOL Brick Hammer, 32 oz. (BL152)
- TE-CO Toggle Pad, 1/2-13, Black Oxide (44305)
- TE-CO Forged Tapped Clamp, 8 in. (33913)
- TE-CO T-Slot Cleaner, PK 2 (5010101)
- TE-CO T-Nu/Stud Kit, Use W/ 11/16, 5/8-11, 38 Pcs (20608)
- TE-CO Toggle Pad, 5/8-11, Black Oxide (44306)
- TE-CO Toggle Pad, 3/8-16, Yellow Zinc (44364)
- WALTER Metric Clamps for Indexables, PK255 (PK255)
- Te-Co Machining Clamps & Accessories