Shop All Clamping Kit Accessories
Te-Co
Forged Tapped Clamp, 8 in.
Mfr # 33913
Zoro # G8518246
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Forged Tapped
- Size 8"
- Range 2"
- Number of Pieces 1
- For Use With Studs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 33913
- Zoro # G8518246
- Country of Origin United States
- Category Clamping Kit Accessories
Dimensions
Size | 8" |
Overall Width | 2 1/8 in |
Overall Length | 8 in |
Overall Height | 1-1/8 in |
Details
Item | Clamp |
Type | Forged Tapped |
Range | 2" |
Number of Pieces | 1 |
For Use With | Studs |
Application | Clamping, Machining |
Material - Machining | Steel |
Finish - Machining | Black Oxide |
Accessory Type | Clamp |
Description
Clamp, For Use With Studs, Material - Machining Steel, Type Forged Tapped, Number of Pieces 1, Overall Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB Black Protective Case, 20-1/4"L x 16.93"W x 8.78"D (3I-1914N-8B-C)
- STARRETT Band Saw Blade, 9 ft. 1" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-09-01)
- DRILL AMERICA N Solid Carbide Drill Bit (DMODN)
- MICRO 100 Carbide Radial Profiling Right Hand, AlTiN Coated (PR8-360750X)
- TE-CO Step Block, 1 1/2 In, 1 3/4 to 4 In (40105)
- TE-CO Forged Finger-Tip Clamp, 8 in. (33932)
- TE-CO Forged U Clamp, 10 in. (33923)
- TE-CO T-Nu/Stud Kit, Use W/ 1/2, 38 Pcs (20603)
- TE-CO T-Nu/Stud Kit, Use W/ 9/16, 38 Pcs (20605)
- TE-CO Toggle Pad, 1-8, Black Oxide (44308)
- TE-CO Toggle Pad, 1/2-13, Black Oxide (44305)
- Te-Co Machining Clamps & Accessories