Shop All Clamping Kit Accessories
Te-Co
Forged Finger-Tip Clamp, 4 in.
Mfr # 33930
Zoro # G8518282
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Forged Fingertip
- Size 4"
- Range 1-1/4"
- Number of Pieces 1
- For Use With Studs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 33930
- Zoro # G8518282
- Country of Origin United States
- Category Clamping Kit Accessories
Dimensions
Size | 4" |
Overall Length | 4 in |
Overall Height | 3/4 in |
Overall Width | 1 5/8 in |
Details
Item | Clamp |
Type | Forged Fingertip |
Range | 1-1/4" |
Number of Pieces | 1 |
For Use With | Studs |
Application | Clamping, Machining |
Material - Machining | Steel |
Finish - Machining | Black Oxide |
Accessory Type | Clamp |
Description
Clamp, For Use With Studs, Material - Machining Steel, Type Forged Fingertip, Number of Pieces 1, Overall Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 12" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (22755OSB156R)
- DORIAN Turning Toolholder, VNMG, MVJNL16-3D, LH (73310151071)
- WESTWARD WESTWARD Rolling Cabinet Kit, 15-Drawers Total, Powder Coated Red, 29" W x 18" D x 59.5" H (361LM8)
- TEKTON 1/2 Inch Drive Deep 6-Point Socket Set, 19-Piece (3/8 - 1-1/2 in.) (SHD92013)
- TE-CO Step Block, 2 In, 2 1/2 to 6 In (40109)
- TE-CO T-Nu/Stud Kit, Use W/ 11/16, 5/8-11, 38 Pcs (20608)
- TE-CO Step Block, 1 1/2 In, 3 1/2 to 9 In (40107)
- TE-CO T-Nu/Stud Kit, Use W/ 11/16, 1/2-13, 38 Pcs (20607)
- TE-CO Step Block, 1 1/2 In, 2 1/2 to 6 In (40106)
- TE-CO Forged Tapped Clamp, 8 in. (33913)
- S & W MANUFACTURING Toggle Pad, Serrated, SS, 5/8-11" (SSP-5S)
- Te-Co Machining Clamps & Accessories