Shop All Flat Washers
Te-Co
Flat Washer, For Screw Size M16 , Steel Black Oxide Finish, 25 PK
Mfr # 63606
Zoro # G403549097
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- For Screw Size M16
- Outside Diameter 35 mm
- Minimum Thickness 2.984 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 63606
- Zoro # G403549097
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | M16 |
Outside Diameter | 35 mm |
Inside Diameter | 17 mm |
Dimensional Standards | TCMA |
Slot Width | 11 mm |
Details
Item | Flat Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 2.984 mm |
Maximum Thickness | 3.016 mm |
Standards | TCMA |
System of Measurement | Metric |
Temp. (F) | up to 400 Degrees F |
Rockwell Hardness | HR 15-N/90 |
Application | General Purpose, Load Distributing, Spacers |
Color | Black |
Thickness Tolerance | +/-1/64 in |
Type | Flat Washer |
Maximum Temperature | 400 Degrees F |
Material Grade/Class | Not Graded |
For Use With | Studs |
Bolt Compatibility | Grade 2 |
Description
Flat Washer, Dimensional Standards TCMA, Material Steel, Material Grade/Class Not Graded, Finish Black Oxide, Inside Diameter 17 mm, Outside Diameter 35 mm, Maximum Thickness 3.016 mm, System of Measurement Metric, Minimum Thickness 2.984 mm, Color Black, Maximum Temperature 400 Degrees F, Thickness Tolerance +/-1/64 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Hammer Drive Tool, 1/4 in Head (XL143)
- ZORO SELECT Sleeve Anchor, 3/8" Dia., 3" L, Stainless Steel Plain, 25 PK (U09150.037.0300)
- HILLMAN Common Nail, 5/8 in L, Brass, 16 ga, 6 PK (122630)
- RED HEAD Multi-Set II Drop-In Anchor, 1 1/4 in Dia, 3-3/16" L, Steel Zinc Plated, 25 PK (RL-34)
- TE-CO Flat Washer, For Screw Size 3/4" , Steel Black Oxide Finish, 10 PK (42607)
- TE-CO Flat Washer, For Screw Size 7/16" , Stainless Steel Plain Finish, 25 PK (42664)
- TE-CO Flat Washer, For Screw Size #6 , Steel Black Oxide Finish, 25 PK (42613)
- TE-CO Flat Washer, For Screw Size 7/8" , Steel Black Oxide Finish, 10 PK (42626)
- TE-CO Flat Washer, For Screw Size #4 , Stainless Steel Plain Finish, 25 PK (42672)
- TE-CO Flat Washer, For Screw Size 1/2" , Steel Black Oxide Finish, 25 PK (42623)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , Steel Zinc Plated Finish, 100 PK (U38205.037.0001)
- Te-Co General Washers