Shop All Flat Washers
Te-Co
Flat Washer, For Screw Size M10, M12, M16, M20 , Steel Black Oxide Finish
Mfr # 63697
Zoro # G1711433
product price: $89.39
/ea
Free Shipping & Returns
$89.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- For Screw Size M10, M12, M16, M20
- Outside Diameter 22mm, 29mm, 35mm, 44mm
- Minimum Thickness 5mm, 5mm, 5mm, 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 63697
- Zoro # G1711433
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | M10, M12, M16, M20 |
Outside Diameter | 22mm, 29mm, 35mm, 44mm |
Inside Diameter | 11 mm, 13 mm, 17 mm, 22 mm |
Washer Outside Dia. | 22mm; 29mm; 35mm; 44mm |
Fits Bolt Sizes | M10; M12; M16; M20 |
Details
Item | Flat Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 5mm, 5mm, 5mm, 6mm |
System of Measurement | Metric |
Washer Material Grade | C1010 |
Type | Flat Washer Assortment |
Material Grade/Class | C1010 |
Thickness | 5mm; 5mm; 5mm; 6mm |
Washer Basic Material | Steel |
Fastener Finish | Black Oxide |
Flat Washer Type | Heavy Duty Flat Washer |
Description
Metric Flat Washer Kit,40 Assrt Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 x 4 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (MPFD030040-100P1)
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M51050.025.0008)
- MIDWEST FASTENER 1/4" Brl Lg, Poly/Nylon Black, 25 PK (74783)
- ZORO SELECT Nut and Washer Assortment, 7 Sizes (CPS1NB14GR)
- TE-CO Flat Washer, For Screw Size 7/16" , Steel Black Oxide Finish, 25 PK (42604)
- TE-CO Flat Washer, For Screw Size 5/8" , Steel Black Oxide Finish, 25 PK (42624)
- TE-CO Flat Washer, For Screw Size 5/8" , Stainless Steel Plain Finish, 25 PK (42666)
- TE-CO Flat Washer, For Screw Size 3/8" , Stainless Steel Plain Finish, 25 PK (426631)
- TE-CO Flat Washer, For Screw Size 1/4" , Steel Black Oxide Finish, 25 PK (42601)
- TE-CO Flat Washer, For Screw Size #1 , Stainless Steel Plain Finish, 10 PK (42669)
- ZORO SELECT Flat Washer, For Screw Size 1" , Steel Black Oxide Finish, 2 PK (Z9294)
- Te-Co Flat Washers