Shop All Flat Washers
Te-Co
Flat Washer, For Screw Size 7/16" , Stainless Steel Plain Finish, 25 PK
Mfr # 42664
Zoro # G903548989
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 1 in
- Minimum Thickness 0.109 in
- Maximum Thickness 0.141 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 42664
- Zoro # G903548989
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 7/16" |
Outside Diameter | 1 in |
Inside Diameter | 0.469 in |
Slot Width | 15/32 in |
Dimensional Standards | TCMA |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.109 in |
Maximum Thickness | 0.141 in |
Standards | TCMA |
System of Measurement | Inch |
Application | General Purpose, Load Distributing, Spacers |
Rockwell Hardness | B97 |
Thickness Tolerance | +/-1/64 in |
Color | Silver |
Temp. (F) | up to 750 Degrees F |
Type | Flat Washer |
Maximum Temperature | 750 Degrees F |
Material Grade/Class | 18-8 |
For Use With | Studs |
Bolt Compatibility | 18-8 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards TCMA, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 7/16 in, Inside Diameter 0.469 in, Outside Diameter 1 in, Maximum Thickness 0.141 in, System of Measurement Inch, Minimum Thickness 0.109 in, Color Silver, Maximum Temperature 750 Degrees F, Rockwell Hardness B97, Thickness Tolerance +/-1/64 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3/4 in, Stainless Steel Hex Head Hex Drive, 20 PK (65172)
- ZORO SELECT Thin Wall Self Locking Thread Insert, M8-1.25 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-M8-PK5)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 2-3/4, PK10 (U39000.341.0275)
- ZORO SELECT Class 8.8, M12-1.75 Flange Bolt, Zinc Plated Steel, 25 mm L, 50 PK (M01258.120.0025)
- TE-CO Flat Washer, For Screw Size 3/8" , Stainless Steel Plain Finish, 25 PK (426631)
- TE-CO Flat Washer, For Screw Size 5/16" , Stainless Steel Plain Finish, 25 PK (42662)
- TE-CO Flat Washer, For Screw Size 1/4" , Stainless Steel Plain Finish, 25 PK (42661)
- TE-CO Flat Washer, For Screw Size 7/16" , Steel Black Oxide Finish, 25 PK (42604)
- TE-CO Flat Washer, For Screw Size 3/8" , Steel Black Oxide Finish, 25 PK (42621)
- TE-CO Flat Washer, For Screw Size 5/8" , Stainless Steel Plain Finish, 25 PK (42666)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , Nylon 30 PK (70184)
- Te-Co General Washers