Shop All Flat Washers
Te-Co
Flat Washer, For Screw Size 5/16" , Stainless Steel Plain Finish, 25 PK
Mfr # 42662
Zoro # G803548942
original price:
$20.55
8% off
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 3/4 in
- Minimum Thickness 0.109 in
- Maximum Thickness 0.141 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 42662
- Zoro # G803548942
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 3/4 in |
Inside Diameter | 0.344 in |
Slot Width | 11/32 in |
Dimensional Standards | TCMA |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.109 in |
Maximum Thickness | 0.141 in |
Standards | TCMA |
System of Measurement | Inch |
Application | General Purpose, Load Distributing, Spacers |
Type | Flat Washer |
Color | Silver |
Rockwell Hardness | B97 |
Temp. (F) | up to 750 Degrees F |
Thickness Tolerance | +/-1/64 in |
Material Grade/Class | 18-8 |
Maximum Temperature | 750 Degrees F |
For Use With | Studs |
Bolt Compatibility | 18-8 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards TCMA, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 5/16 in, Inside Diameter 0.344 in, Outside Diameter 3/4 in, Maximum Thickness 0.141 in, System of Measurement Inch, Minimum Thickness 0.109 in, Color Silver, Maximum Temperature 750 Degrees F, Rockwell Hardness B97, Thickness Tolerance +/-1/64 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Screw-Bolt+ Concrete Screw, 3" L, Steel Zinc Plated, 50 PK (PFM1411240)
- ZORO SELECT Shoulder Screw, M5-0.80 Thr Sz, 9.5 mm Thr Lg, 40 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.060.0040)
- BUILDRIGHT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head 217 PK (54941)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/4in.dia., PK5 (U51580.025.0200)
- TE-CO Flat Washer, For Screw Size 5/8" , Stainless Steel Plain Finish, 25 PK (42666)
- TE-CO Flat Washer, For Screw Size 3/8" , Stainless Steel Plain Finish, 25 PK (426631)
- TE-CO Flat Washer, For Screw Size 1/4" , Stainless Steel Plain Finish, 25 PK (42661)
- TE-CO Flat Washer, For Screw Size #10 , Steel Black Oxide Finish, 25 PK (42600)
- TE-CO Flat Washer, For Screw Size #4 , Stainless Steel Plain Finish, 25 PK (42672)
- TE-CO Flat Washer, For Screw Size 5/16" , Steel Black Oxide Finish, 25 PK (42602)
- ZORO SELECT Flat Washer, For Screw Size 7/8" , Brass Plain Finish (Z9207BR)
- Te-Co Flat Washers