Shop All Flat Washers
Te-Co
Flat Washer, For Screw Size 3/8" , Steel Black Oxide Finish, 25 PK
Mfr # 42621
Zoro # G903549115
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- Outside Diameter 7/8 in
- Minimum Thickness 0.172 in
- Maximum Thickness 0.204 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 42621
- Zoro # G903549115
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 7/8 in |
Inside Diameter | 0.406 in |
Slot Width | 13/32 in |
Dimensional Standards | TCMA |
Details
Item | Flat Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.172 in |
Maximum Thickness | 0.204 in |
Standards | TCMA |
System of Measurement | Inch |
Thickness Tolerance | +/-1/64 in |
Color | Black |
Temp. (F) | up to 400 Degrees F |
Application | General Purpose, Load Distributing, Spacers |
Rockwell Hardness | HR 15-N/90 |
Material Grade/Class | Not Graded |
Maximum Temperature | 400 Degrees F |
For Use With | Studs |
Bolt Compatibility | Grade 2 |
Description
Washer, Flat Washer Type Standard, Dimensional Standards TCMA, Material Steel, Material Grade/Class Not Graded, Finish Black Oxide, For Screw Size 3/8 in, Inside Diameter 0.406 in, Outside Diameter 7/8 in, Maximum Thickness 0.204 in, System of Measurement Inch, Minimum Thickness 0.172 in, Color Black, Maximum Temperature 400 Degrees F, Thickness Tolerance +/-1/64 in, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Forming Screw, #4-20 x 1 in, Wax Steel Pan Head Torx Drive, 10000 PK (0416LTPB)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Brass Plain Finish, 5 PK (Z9200BR)
- SIMPSON STRONG-TIE 1/4in x 1-1/4in Tie Wire Wedge Anchor, (TW25114)
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 10 PK (N04160.056.0300)
- TE-CO Flat Washer, For Screw Size 1/2" , Steel Black Oxide Finish, 25 PK (42623)
- TE-CO Flat Washer, For Screw Size 7/16" , Steel Black Oxide Finish, 25 PK (42622)
- TE-CO Flat Washer, For Screw Size #1 , Steel Black Oxide Finish, 10 PK (42609)
- TE-CO Flat Washer, For Screw Size 7/8" , Steel Black Oxide Finish, 10 PK (42608)
- TE-CO Flat Washer, For Screw Size #10 , Stainless Steel Plain Finish, 25 PK (42660)
- TE-CO Flat Washer, For Screw Size #10 , Steel Black Oxide Finish, 25 PK (42600)
- ZORO SELECT Flat Washer, For Screw Size M4 , 18-8 Stainless Steel Plain Finish, 2 PK (Z8842SS)
- Te-Co General Washers