Shop All Flat Washers
Te-Co
Flat Washer, For Screw Size 1/2" , Steel Black Oxide Finish, 25 PK
Mfr # 42623
Zoro # G203548863
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- Outside Diameter 1 1/8 in
- Minimum Thickness 0.172 in
- Maximum Thickness 0.204 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 42623
- Zoro # G203548863
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1 1/8 in |
Inside Diameter | 0.531 in |
Slot Width | 17/32 in |
Dimensional Standards | TCMA |
Details
Item | Flat Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.172 in |
Maximum Thickness | 0.204 in |
Standards | TCMA |
System of Measurement | Inch |
Thickness Tolerance | +/-1/64 in |
Application | General Purpose, Load Distributing, Spacers |
Rockwell Hardness | HR 15-N/90 |
Color | Black |
Type | Flat Washer |
Temp. (F) | up to 400 Degrees F |
Material Grade/Class | Not Graded |
Maximum Temperature | 400 Degrees F |
For Use With | Studs |
Bolt Compatibility | Grade 2 |
Description
Washer, Flat Washer Type Standard, Dimensional Standards TCMA, Material Steel, Material Grade/Class Not Graded, Finish Black Oxide, For Screw Size 1/2 in, Inside Diameter 0.531 in, Outside Diameter 1 1/8 in, Maximum Thickness 0.204 in, System of Measurement Inch, Minimum Thickness 0.172 in, Color Black, Maximum Temperature 400 Degrees F, Thickness Tolerance +/-1/64 in, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Stainless Steel A2, 2mm dia., PK25 (M51430.020.0014)
- ZORO SELECT Fully Threaded Rod, 6-32, 2 ft, Stainless Steel, 316, Plain Finish (U55070.013.2400)
- DANCO Faucet Washer Flat 5/8 (35071B)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 12 mm Shoulder Lg, 18-8 Stainless Steel (STR401M10X12)
- TE-CO Flat Washer, For Screw Size #1 , Steel Black Oxide Finish, 10 PK (42609)
- TE-CO Flat Washer, For Screw Size 5/16" , Steel Black Oxide Finish, 25 PK (42620)
- TE-CO Flat Washer, For Screw Size 7/16" , Steel Black Oxide Finish, 25 PK (42622)
- TE-CO Flat Washer, For Screw Size M16 , Steel Black Oxide Finish, 25 PK (63606)
- TE-CO Flat Washer, For Screw Size 7/16" , Steel Black Oxide Finish, 25 PK (42604)
- TE-CO Flat Washer, For Screw Size 1/4" , Steel Black Oxide Finish, 25 PK (42619)
- ZORO SELECT Flat Washer, For Screw Size 7/16" , Steel Zinc Yellow Finish, 25 PK (513051G)
- Te-Co General Washers