Shop All Flat Washers
Te-Co
Flat Washer, For Screw Size 1/2" , Stainless Steel Plain Finish, 25 PK
Mfr # 4266501
Zoro # G303548909
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 1 1/8 in
- Minimum Thickness 0.109 in
- Maximum Thickness 0.141 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 4266501
- Zoro # G303548909
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1 1/8 in |
Inside Diameter | 0.531 in |
Dimensional Standards | TCMA |
Slot Width | 17/32 in |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.109 in |
Maximum Thickness | 0.141 in |
Standards | TCMA |
System of Measurement | Inch |
Rockwell Hardness | B97 |
Temp. (F) | up to 750 Degrees F |
Color | Silver |
Application | General Purpose, Load Distributing, Spacers |
Type | Flat Washer |
Thickness Tolerance | +/-1/64 in |
Maximum Temperature | 750 Degrees F |
Material Grade/Class | 18-8 |
For Use With | Studs |
Bolt Compatibility | 18-8 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards TCMA, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 1/2 in, Inside Diameter 0.531 in, Outside Diameter 1 1/8 in, Maximum Thickness 0.141 in, System of Measurement Inch, Minimum Thickness 0.109 in, Color Silver, Maximum Temperature 750 Degrees F, Rockwell Hardness B97, Thickness Tolerance +/-1/64 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 1/2 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51215.016.0050)
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 100 PK (M04110.080.0050)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 50 PK (M07400.100.0035)
- ZORO SELECT Cotter Pin, Hairpin, 1/8"Dx2-9/32" L, PK50 (WWG-BPXZ-2311)
- TE-CO Flat Washer, For Screw Size 3/8" , Stainless Steel Plain Finish, 25 PK (426631)
- TE-CO Flat Washer, For Screw Size 1/4" , Stainless Steel Plain Finish, 25 PK (42661)
- TE-CO Flat Washer, For Screw Size 7/16" , Stainless Steel Plain Finish, 25 PK (42664)
- TE-CO Flat Washer, For Screw Size #1 , Stainless Steel Plain Finish, 10 PK (42669)
- TE-CO Flat Washer, For Screw Size M16 , Steel Black Oxide Finish, 25 PK (63606)
- TE-CO Flat Washer, For Screw Size 5/16" , Stainless Steel Plain Finish, 25 PK (42662)
- ZORO SELECT Flat Washer, For Screw Size 5/16" , Steel Black Zinc Finish, 25000 PK (31WSAEBZ)
- Te-Co Flat Washers