Shop All Flat Washers
Te-Co
Flat Washer, For Screw Size 1 1/4" , Steel Black Oxide Finish, 10 PK
Mfr # 42611
Zoro # G503549034
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- Outside Diameter 2 1/2 in
- Minimum Thickness 0.265 in
- Maximum Thickness 0.297 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 42611
- Zoro # G503549034
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1 1/4" |
Outside Diameter | 2 1/2 in |
Inside Diameter | 1.281 in |
Dimensional Standards | TCMAI standards |
Slot Width | 1 9/32 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.265 in |
Maximum Thickness | 0.297 in |
Standards | TCMA |
System of Measurement | Inch |
Temp. (F) | up to 400 Degrees F |
Type | Flat Washer |
Color | Black |
Application | General Purpose, Load Distributing, Spacers |
Rockwell Hardness | HR 15-N/90 |
Thickness Tolerance | +/-1/64 in |
Maximum Temperature | 400 Degrees F |
Material Grade/Class | Not Graded |
For Use With | Studs |
Bolt Compatibility | Grade 2 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards TCMAI standards, Material Steel, Material Grade/Class Not Graded, Finish Black Oxide, For Screw Size 1 1/4 in, Inside Diameter 1.281 in, Outside Diameter 2 1/2 in, Maximum Thickness 0.297 in, System of Measurement Inch, Minimum Thickness 0.265 in, Color Black, Maximum Temperature 400 Degrees F, Thickness Tolerance +/-1/64 in, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 x 18 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD050180-100P1)
- ZORO SELECT External Retaining Ring, Steel Zinc Plated Finish, 1/2 in Shaft Dia, 25 PK (138683001)
- PRECISION BRAND Arbor Shim, 0.0020x3/8 ID, Pk10 (25103)
- ZORO SELECT Fully Threaded Rod, 1"-8, 2 ft, Stainless Steel, 18-8, Plain Finish (U51070.100.2400)
- TE-CO Flat Washer, For Screw Size #1 , Steel Black Oxide Finish, 10 PK (42627)
- TE-CO Flat Washer, For Screw Size 1 1/8" , Steel Black Oxide Finish, 10 PK (42610)
- TE-CO Flat Washer, For Screw Size 5/16" , Stainless Steel Plain Finish, 25 PK (42662)
- TE-CO Flat Washer, For Screw Size 3/4" , Steel Black Oxide Finish, 10 PK (42607)
- TE-CO Flat Washer, For Screw Size 5/8" , Stainless Steel Plain Finish, 25 PK (42666)
- TE-CO Flat Washer, For Screw Size 7/8" , Steel Black Oxide Finish, 10 PK (42608)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , Steel Chrome Plated Finish, 10 PK (74363)
- Te-Co General Washers