Shop All Flat Washers
Te-Co
Flat Washer, For Screw Size 1 1/4" , Stainless Steel Plain Finish, 10 PK
Mfr # 42671
Zoro # G803549017
product price: $105.99
/pk 10, $10.60/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- For Screw Size 1 1/4"
- Outside Diameter 2 1/2 in
- Minimum Thickness 0.265 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 42671
- Zoro # G803549017
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1 1/4" |
Outside Diameter | 2 1/2 in |
Inside Diameter | 1.281 in |
Slot Width | 1 9/32 in |
Dimensional Standards | TCMA |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.265 in |
Maximum Thickness | 0.297 in |
Standards | TCMA |
System of Measurement | Inch |
Color | Silver |
Type | Flat Washer |
Thickness Tolerance | +/-1/64 in |
Rockwell Hardness | B97 |
Application | General Purpose, Load Distributing, Spacers |
Temp. (F) | up to 750 Degrees F |
Material Grade/Class | 18-8 |
Maximum Temperature | 750 Degrees F |
For Use With | Studs |
Bolt Compatibility | 18-8 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards TCMA, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 1 1/4 in, Inside Diameter 1.281 in, Outside Diameter 2 1/2 in, Maximum Thickness 0.297 in, System of Measurement Inch, Minimum Thickness 0.265 in, Color Silver, Maximum Temperature 750 Degrees F, Rockwell Hardness B97, Thickness Tolerance +/-1/64 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAF Hex Standoff, 1/4"-20 Thrd Sz, 1/2 in Thrd L Stainless Steel Plain, 1/2" Hex W (4673-2520-SS)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #8 Stainless Steel, Plain Finish, 50 PK (U51460.016.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/8"-18, Steel, Grade C, Yellow Zinc, 11/32 in Ht, 25 PK (SLFI80621-025P)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 5/16" Steel, Black Oxide Finish, 30 PK (36326)
- TE-CO Flat Washer, For Screw Size #1 , Steel Black Oxide Finish, 10 PK (42609)
- TE-CO Flat Washer, For Screw Size 3/8" , Stainless Steel Plain Finish, 25 PK (426631)
- TE-CO Flat Washer, For Screw Size #10 , Steel Black Oxide Finish, 25 PK (42600)
- TE-CO Flat Washer, For Screw Size 7/8" , Steel Black Oxide Finish, 10 PK (42608)
- TE-CO Flat Washer, For Screw Size #4 , Stainless Steel Plain Finish, 25 PK (42672)
- TE-CO Heavy Duty Flat Washer, M6 (63619)
- ZORO SELECT Flat Washer, For Screw Size M60 , Steel Black Oxide Finish (M38100.600.0001)
- Te-Co General Washers